TSGB1624 - Steel Telescoping Screw Gun Bracket/4" to 25" Stud

Nvent Caddy

  • $7.78 (Each)
  • $7.78 (Each)

  • $389.24 (Per 50)

  • $778.47 (Per 100)

In-Stock: 3,430 available at other locations ( find a store with stock)
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
TSGB1624
Manufacturer
Nvent Caddy
Manufacturer's Part Number
TSGB1624
Description
Steel Telescoping Screw Gun Bracket/4" to 25" Stud
Telescoping Screw Gun Bracket, Steel, Pre-Galvanized, 0.46 LB/Ea
Slang Terms
Strut Strap
Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Strut Straps
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/EAN/GTIN
782856679677 / 8711893127638 / 00782856679677
Weight per unit
0.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.78 (Each)
Carton
$7.78 (Each)
Standard Packaging
$389.24 (Per 50)
Stock Availability
Hutchinson
0 (Find nearest stock)
West Wichita
0
All Stores
3,430
Resources
Images
 
 
TSGB1624 - Small Image
 
TSGB1624 - Large Image
Other Links
 
 
TSGB1624 - Other
 
TSGB1624 - Other
Brochures
 
 
TSGB1624 - Brochure
Attachments
 
 
TSGB1624 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Descriptions
Description
STEEL TELESCOPING SCREW GUN BRACKET/4" TO 25" STUD
Extra Long Description
NVENT EFS TSGB1624 TELESCOPING SCRE
Long Description
Telescoping Screw Gun Bracket, Steel, Pre-Galvanized, 0.46 lb/EA
Product Type
Telescoping Screw Gun Bracket
Short Description
Telescoping Screw Gun Bracket, Steel, Pre-Galvanized
Special Features
TELESCOPING SCREW GUN BRACKET 16" TO 24" STUD SPAC
Also Known As...
Strut Strap
Additional Information
Made In USA
yes
Package Quantity
50 CT;1 PK
Standards Met
cULus Listed
Manufacturer Information
Brand
nVent CADDY
Manufacturers Part Number
TSGB1624
Sub Brand
Pentair
GTIN
00782856679677
UPC
782856679677
Taxonomies, Classifications, and Categories
Category Description
STRUT STRAPS
Type
Screw Gun Brackets and Accessories
Packaging
Weight
0.46 lb/EA
Weight per each
0.46
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Datacom and Low Voltage;Electrical;HVAC;Plumbing and Refrigeration
Standard
cULus®
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of TSGB1624.
Jump To:

Similar Items

Similar items are close alternatives to TSGB1624, though they may not be 100% alike.

Cross Referenced

These items are similar to TSGB1624 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BB2-16T Eaton B-Line 00799038630012
TSGB1624 ERICO 00782856679677
BMB16T Minerallac 00784610007948
TSGB16 nVent-Thermal Management 00782856476160
PTSGB16 Panduit 00074983641246
9013R Raco 00050169990131
SSF-SG16A Thomas & Betts 00785991014891
BB216T Eaton B-Line 79903863001
TSGB16 ERICO 78285647616
SSFSG16A Thomas & Betts 78599101489

* All prices subject to change.

Begin Live Chat