IBTB - Plastic Intersystem Bonding Connector

Nvent Erico

  • $69.92 (Each)
  • $69.92 (Each)

  • $699.20 (Per 10)

In-Stock: 2 available locally (Leesville, LA ) ( change location)
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
IBTB
Manufacturer
Nvent Erico
Manufacturer's Part Number
IBTB
Description
Plastic Intersystem Bonding Connector
Intersystem Bonding Termination Bar, 4 In Overall Length, 2.01 In Overall Width, 1.41 In Overall Height
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
782856625452 / 8711893059021 / 00782856625452
Weight per unit
0.405 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$69.92 (Each)
Standard Packaging
$699.20 (Per 10)
Stock Availability
Leesville
2 (Check another store)
Alexandria
11
All Stores
57
Resources
Other Links
 
 
IBTB - Other
 
IBTB - Other
 
IBTB - Other
 
IBTB - Other
 
IBTB - Other
 
IBTB - Other
 
IBTB - Other
Images
 
 
IBTB - Small Image
 
IBTB - Large Image
 
IBTB - Video
Brochures
 
 
IBTB - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Bronze
Dimensions and Weight
Depth
36-36
Length
4-4
Overall Length
4 in
Width
2.01-2.01;51-51
Descriptions
Description
PLASTIC INTERSYSTEM BONDING CONNECTOR
Extra Long Description
NVENT EFS IBTB Intersystem Bonding
Features
The Intersystem Bonding Termination (IBTB), part of the nVent ERICO line of Facility Electrical Protection products, is designed to meet the requirements of the 2008 NEC(R) Article 250.94 “Bonding for Other Systems.” The IBTB is mounted adjacent to the meter base or service entrance equipment and is a convenient way to interconnect and terminate grounding conductors from telephone, CATV or radio and television antennas. The IBTB includes corrosion-resistant, stainless steel mounting hardware and is easily
Long Description
Intersystem Bonding Termination Bar, 4 in Overall Length, 2.01 in Overall Width, 1.41 in Overall Height
Product Type
Intersystem Bonding Termination Bar
Short Description
Intersystem Bonding Termination Bar
Special Features
Interconnects and Terminates Grounding Conductors From Telephone;Catv;Radio and Tv Antennas
Additional Information
Accessory Type
Intersystem Bonding Termination Bar
Media
Yes
Overall Height
1.41 in
Overall Width
2.01 in
Package Quantity
1 CT;10 PK
Standards Met
cULus Listed
Manufacturer Information
Brand
nVent ERICO
Manufacturers Part Number
IBTB
GTIN
00782856625452
UPC
782856625452
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Grounding Busbars
Packaging
Weight per each
0.405
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Grounding and Bonding;Lightning Protection
Standard
cULus®
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 57

Location search:

Greater Alexandria Area

Location Stock Available
Alexandria
11 View Store
Leesville
2 View Store

A-L

Location Stock Available
Burleson
3 View Store
Lawton
6 View Store

M-Z

Location Stock Available
Monroe
4 View Store

* All prices subject to change.

Begin Live Chat