CF5450GC - 2"X2"X10' HD Cablofil

Cablofil

  • $82.87 (Each)
  • $82.87 (Each)
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
CF5450GC
Manufacturer
Cablofil
Manufacturer's Part Number
63
Description
2"X2"X10' HD Cablofil
Cablofil Wiremesh Cable Tray, Nema Ve-1 Enclosure Type, Hot-Dip Galvanized Finish, Carbon Steel Material, 2.21 In;56 MM Overall Height, 118.2 In;300 MM Overall Length, 1.967 In;50 MM Overall Width, 1 Ea Package Quantity, Large Mesh Size;Special Safe-T-Edge;Wire Mesh Is Smooth and Round Special Features, Csa C22.2 No. 126;Cul Classified;Ul Classified Standards Met, 5.3 LB Weight, Wiremesh Wireway Type
Slang Terms

Suggest a New Term
Categories
- Trough Tray Straight Sections Mark as Incorrect
Suggest a New Category
Classification
Trough Cable Tray Straight Sections
UNSPSC
39131705 - Cable tray fitting and accessories
UPC/EAN/GTIN
800388000223 / 3599070000630 / 00800388000223
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$82.87 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
4
Resources
Specifications Sheets
 
 
CF5450GC - Specification Sheet
Images
 
 
CF5450GC - Small Image
 
CF5450GC - Large Image
 
CF5450GC - Video
Brochures
 
 
CF5450GC - Brochure
Other Links
 
 
CF5450GC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Lufkin
4 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat