SC15 - 15A 600V TD Class G Fuse

Eaton Bussmann Series

  • $18.05 (Each)
  • $18.05 (Each)

  • $180.50 (Per 10)

In-Stock: 5 available locally (Nacogdoches, TX) ( change location)
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
SC15
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
SC-15
Description
15A 600V TD Class G Fuse
Time Delay Fuse, G Class Fuse, 12 S @ 200% Response Time, Ferrule End X Ferrule End Connection, 15 A, 600 V Ac;170 V DC, 0.41 In Diameter, 1.31 In Overall Length, 0.02 LB
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121609 - Midget fuses
UPC/EAN/GTIN
051712250153 / 5027590066327 / 00051712250153
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.05 (Each)
Carton
$180.50 (Per 10)
Stock Availability
Nacogdoches
5 (Check another store)
All Stores
211
Resources
Images
 
 
SC15 - Small Image
 
SC15 - Large Image
 
SC15 - Large Image
 
SC15 - Large Image
 
SC15 - Large Image
 
SC15 - Large Image
 
SC15 - Large Image
Other Links
 
 
SC15 - Other
 
SC15 - Other
 
SC15 - Other
 
SC15 - Other
 
SC15 - Other
Attachments
 
 
SC15 - Specification Sheet
Specifications Sheets
 
 
SC15 - Specification Sheet
 
SC15 - Specification Sheet
Tech Bulletins
 
 
SC15 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
15 Amp
Connection
Ferrule End X Ferrule End
Current Rating
15 A
Interrupt Rating
V ac:100 kAIC (RMS Symmetrical);V dc:10 kAIC
Voltage Rating
600 V ac;170 V dc
Dimensions and Weight
Diameter
0.41 in
Overall Length
1.31 in
Size
0.41 In Diameter X 1.31 In Length
Descriptions
Description
15A 600V TD CLASS G FUSE
Extra Long Description
BUS SC-15 BUSS SC FUSE CLASS G CLAS
Features
Basic protection Class G size-rejecting, current limiting fuses. 1/2 to 6A Fast-acting, 7 to 60A time-delay. Time-delay – 12 seconds (minimum) at 200% of rated current.
Long Description
Time Delay Fuse, G Class Fuse, 12 s @ 200% Response Time, Ferrule End x Ferrule End Connection, 15 A, 600 V ac;170 V dc, 0.41 in Diameter, 1.31 in Overall Length, 0.02 lb
Product Type
Time Delay Fuse
Short Description
Fuse, 15 A, 600 VAC/170 V dc, Time Delay, G Class
Special Features
Rejection Style
Additional Information
Class
G
Connection Type
Ferrule End x Ferrule End
Dimensions
0.4100 IN X 0.4100 IN X 1.3100 IN
Fuse Class
G Class
Made In USA
yes
Package Quantity
4 CT
Response Time
12 s @ 200%
Standards Met
CE Certified;UL Listed;Std. 248-5, Class G, Guide JDDZ, File E4273;CSA Certified;C22.2 No. 248.5, Class 1422-01, File 53787
Manufacturer Information
Brand
Eaton Bussmann series
Manufacturers Part Number
SC-15
GTIN
00051712250153
UPC
051712250153
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight
0.02 lb
Weight per each
0.02
Carton
10
Uses, Certifications, and Standards
Application
Fusible Branch Panel Boards;HVAC Branch Circuit Protection
Standard
CE Marked,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of SC15.
Jump To:

Similar Items

Similar items are close alternatives to SC15, though they may not be 100% alike.

Cross Referenced

These items are similar to SC15 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SC-15 Eaton Bussmann 51712250153
SC-15 Eaton 00051712250153
SLC-15 SSAC 00079458420685
AG15 Mersen 00782001905149

* All prices subject to change.

Begin Live Chat