SC10 - Buss SC Fuse Class G Class G

Eaton Bussmann Series

  • $35.36 (Each)
  • $35.36 (Each)

  • $353.60 (Per 10)

Available from manufacturer.
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
SC10
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
SC-10
Description
Buss SC Fuse Class G Class G
Eaton Bussmann Series Class G Fuse, SC, Fast-Acting, Current Limiting Fuse, 10 A, Rejection Style Fuse, Interrupting Rating Of 100 Ka At 600 Vac and 10 Ka At 170 VDC
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121609 - Midget fuses
UPC/GTIN
051712250108 / 00051712250108
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.36 (Each)
Standard Packaging
$353.60 (Per 10)
Stock Availability
Arlington Branch
0
DFW RDC
0
All Stores
0
Resources
Images
 
 
SC10 - Small Image
 
SC10 - Large Image
 
SC10 - Large Image
 
SC10 - Large Image
 
SC10 - Large Image
 
SC10 - Large Image
 
SC10 - Large Image
 
SC10 - Large Image
 
SC10 - Large Image
 
SC10 - Video
Other Links
 
 
SC10 - Other
 
SC10 - Other
 
SC10 - Other
 
SC10 - Other
 
SC10 - Other
 
SC10 - Other
 
SC10 - Other
 
SC10 - Other
Attachments
 
 
SC10 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
10 Amp
Connection
Ferrule End X Ferrule End
Interrupt Rating
100000 Amp (RMS Symmetrical), 10000 Amp (DC)
Voltage Rating
600 Vac, 170 Vdc
Dimensions and Weight
Size
0.41 In Diameter X 1.31 In Length
Descriptions
Description
BUSS SC FUSE CLASS G CLASS G
Extra Long Description
BUS SC-10 BUSS SC FUSE CLASS G CLAS
Features
Bussmann's SC type fuses are UL Class G and provide fast-acting (1/2-6 A) and time-delay (7-60 A) characteristics for circuit protection need. SC fuses are size rejecting in terms of their overall length thereby aiding in the prevention of overfusing
Long Description
Eaton Bussmann Series Class G fuse, SC, fast-acting, current limiting fuse, 10 A, rejection style fuse, interrupting rating of 100 kA at 600 Vac and 10 kA at 170 Vdc
Product Type
Buss SC Fuse Class G Class G
Special Features
Rejection Style
Additional Information
Class
G
Dimensions
1.3100 IN X 0.4100 IN X 0.4100 IN
Media
Yes
Manufacturer Information
Brand
Eaton Bussmann series
Manufacturers Part Number
SC-10
GTIN
00051712250108
UPC
051712250108
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
FUSE
Packaging
Weight per each
0.1
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
Standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of SC10.
Jump To:

Similar Items

Similar items are close alternatives to SC10, though they may not be 100% alike.

Cross Referenced

These items are similar to SC10 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SC-10 Eaton Bussmann 51712250108
SC-10 Eaton 00051712250108
SLC-10 SSAC 00079458420654
AG10 Mersen 00782001905132

* All prices subject to change.

Begin Live Chat