LPNRK150SP - 150A 250V Class 1 TD Fuse

Eaton Bussmann Series

  • $304.42 (Each)
  • $304.42 (Each)

In-Stock: 24 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LPNRK150SP
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
LPN-RK-150SP
Description
150A 250V Class 1 TD Fuse
Eaton Bussmann Series Class RK1 Fuse, LPN-RK, Time-Delay, Dual-Element, Current Limiting Fuse, 150 A, Non-Indicating Fuse, Interrupting Rating Of 300 Ka At 250 Vac and 100 Ka At 125 VDC
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
051712538480 / 00051712538480
Weight per unit
0.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$304.42 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
24
Resources
Tech Bulletins
 
 
LPNRK150SP - Tech Bulletin
Images
 
 
LPNRK150SP - Small Image
 
LPNRK150SP - Large Image
 
LPNRK150SP - Large Image
 
LPNRK150SP - Large Image
 
LPNRK150SP - Large Image
 
LPNRK150SP - Large Image
 
LPNRK150SP - Video
Attachments
 
 
LPNRK150SP - Specification Sheet
Other Links
 
 
LPNRK150SP - Other
 
LPNRK150SP - Other
 
LPNRK150SP - Other
 
LPNRK150SP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
150
Connection
Blade End X Blade End
Interrupt Rating
300 kAIC at 250 Vac100 kAIC at 250 Vdc
Voltage Rating
250 Vac, 250 Vdc
Dimensions and Weight
Size
0.61 In Diameter X 7.13 In Length
Descriptions
Description
150A 250V CLASS 1 TD FUSE
Extra Long Description
BUSS LPN-RK-150SP LOW PEAK DUAL ELE
Features
Bussmann's UL Class RK1 fuse offering includes the industry's most recognized Low-Peak dual-element, current-limiting, time-delay fuses (LPN-RK and LPS-RK) which are also available with optional indication on select ratings (see product data sheet). Complementing the Low-Peak product offering is Bussmann's Limitron family of fast-acting fuses (KTN-R, KTS-R, KWN-R and KWS-R) fuses.
Long Description
Eaton Bussmann Series Class RK1 fuse, LPN-RK, time-delay, dual-element, current limiting fuse, 150 A, non-indicating fuse, interrupting rating of 300 kA at 250 Vac and 100 kA at 125 Vdc
Product Type
Low Peak Dual Element
Special Features
Non-indicating, High in-rush current motor protection
Additional Information
Dimensions
7.1300 IN X 1.6100 IN X 1.6100 IN
Element
Dual
Fuse Class
Class RK1
Media
Yes
Response Time
10 S at 500%
Manufacturer Information
Brand
Eaton Bussmann series
Manufacturers Part Number
LPN-RK-150SP
GTIN
00051712538480
UPC
051712538480
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.85
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
Standard
CE Marked,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 24

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available
Deer Valley
3 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat