LPCC312 - 3-1/2A 600V TD Class CC Low Peak Fuse

Eaton

  • $75.18 (Each)
  • $75.18 (Each)

Available from manufacturer.
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
LPCC312
Manufacturer
Eaton
Manufacturer's Part Number
LP-CC-3-1/2
Description
3-1/2A 600V TD Class CC Low Peak Fuse
Eaton Bussmann Series Class CC Fuse, LP-CC, Time-Delay, Dual-Element Current Limiting Fuse, 3.5 A, Rejection Style Fuse, Interrupting Rating Of 20 Ka At 150 VDC and 200 Ka At 600 Vac
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Current Limiting Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
051712180306 / 00051712180306
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$75.18 (Each)
Stock Availability
Fort Smith
0
Springdale
0
All Stores
0
Resources
Images
 
 
LPCC312 - Small Image
 
LPCC312 - Large Image
 
LPCC312 - Video
Other Links
 
 
LPCC312 - Other
Attachments
 
 
LPCC312 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
3.5
Connection
Ferrule End X Ferrule End
Interrupt Rating
20
Material
Melamine Tube
Voltage Rating
600 Vac, 150 Vdc
Dimensions and Weight
Size
13/32 In Diameter X 1-1/2 In Length
Descriptions
Description
3-1/2A 600V TD CLASS CC LOW PEAK FUSE
Extra Long Description
BUS LP-CC-3-1/2 LOW PEAK CC TIME DE
Features
Bussmann's Class CC fuses set the standard in Class CC fuse performance in the industry. Recognized for their superior performance, Bussmann has the right product for your circuit and equipment protection needs. These branch circuit rated, 600v, 200,000a IR fuses offer exceptional protection in the smallest package of any UL class of fuses. Choose from the ultimate protection provided by our Low Peak LP-CC fuses, the time delay of our FNQ-R's for your control transformer and similar control applications or
Long Description
Eaton Bussmann Series Class CC fuse, LP-CC, time-delay, dual-element current limiting fuse, 3.5 A, rejection style fuse, interrupting rating of 20 kA at 150 Vdc and 200 kA at 600 Vac
Product Type
Low Peak CC Time Delay
Special Features
Rejection Style
Additional Information
Dimensions
1.5000 IN X 0.4100 IN X 0.4100 IN
Element
Dual
Fuse Class
Class CC
Media
Yes
Response Time
12 S at 200%
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LP-CC-3-1/2
GTIN
00051712180306
UPC
051712180306
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
Standard
CSA Certified ,UL Listed,CE Marked,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Springdale Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of LPCC312.
Jump To:

Similar Items

Similar items are close alternatives to LPCC312, though they may not be 100% alike.

Cross Referenced

These items are similar to LPCC312 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LP-CC-3-1/2 Eaton Bussmann 00051712180306
LPCC312 Eaton Bussmann 51712180306
CCMR-3-1/2 SSAC 00079458002003
ATDR3-1/2 Mersen 00782001908553

* All prices subject to change.

Begin Live Chat