KLU1600 - TD Class L Fuse

Eaton

  • $2627.15 (Each)
  • $2,627.15 (Each)
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
KLU1600
Manufacturer
Eaton
Manufacturer's Part Number
KLU-1600
Description
TD Class L Fuse
Eaton Bussmann Series Class L Fuse, Klu, Fast-Acting, Current Limiting Fuse, 1600 A, Bladable Fuse, Interrupting Rating Of 200 Ka, 600 Vac
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Current Limiting Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121626 - Medium voltage fuse
UPC/GTIN
051712135092 / 00051712135092
Weight per unit
5.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,627.15 (Each)
Resources
Attachments
 
 
KLU1600 - Specification Sheet
Images
 
 
KLU1600 - Small Image
 
KLU1600 - Large Image
 
KLU1600 - Large Image
 
KLU1600 - Large Image
 
KLU1600 - Large Image
 
KLU1600 - Video
Other Links
 
 
KLU1600 - Other
 
KLU1600 - Other
 
KLU1600 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
1600
interrupt rating
200 kAIC at 600 Vac
Voltage Rating
600 V
connection
Bolted Blade End X Bolted Blade End
Dimensions and Weight
Size
3.00 In Diameter X 10.75 In Length
Descriptions
extra long description
BUSS KLU-1600 LIMITRON TIME DELAY F
Features
Bussmann's broad line of UL Class L fuses includes the KRP-C-SP Low-Peak family of fuses offering unsurpassed dual-element, current-limiting, time-delay performance and interrupting ratings of 300kA RMS Sym. Complementing the Low-Peak family are our Limitron products offering both Fast-acting and economical time-delay performance in our KTU, KLU, and KRP-CL products
Description
TD CLASS L FUSE
Product Type
Limitron Time Delay Fuse
Long Description
Eaton Bussmann Series Class L fuse, KLU, fast-acting, current limiting fuse, 1600 A, bladable fuse, interrupting rating of 200 kA, 600 Vac
Special Features
Indicating
Additional Information
media
Yes
dimensions
3.0000 IN X 3.0000 IN X 1.7500 IN
Response Time
5 sec at 500%
class
Class L
Fuse Class
Class L
Manufacturer Information
Manufacturers Part Number
KLU-1600
Brand
Eaton
GTIN
00051712135092
UPC
051712135092
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
5.95
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
RoHS Compliant,CE Marked
Mounting
Bolt-on
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of KLU1600.
Jump To:

Cross Referenced

These items are similar to KLU1600 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KLU-1600 Eaton Bussmann 00051712135092
KLLU-1600 SSAC 00079458271102
A4BY1600 Mersen 00782001939205

* All prices subject to change.

Begin Live Chat