JJS30 - 30A 600V Vfa Class T Fuse

Eaton

  • $41.43 (Each)
  • $41.43 (Each)

  • $414.30 (Per 10)

Available from manufacturer.
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
JJS30
Manufacturer
Eaton
Manufacturer's Part Number
JJS-30
Description
30A 600V Vfa Class T Fuse
Eaton Bussmann Series JJS Fuse, Current-Limiting, Small Footprint, VFD Line Protection, 30 A, Class T, Non-Indicating, Ferrule End X Ferrule End, 200 Kaic At 600 V, Standard, 10, 600 V
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Renewable & Non-Renewable Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121626 - Medium voltage fuse
UPC/GTIN
051712628006 / 00051712628006
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.43 (Each)
Carton
$414.30 (Per 10)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
JJS30 - Small Image
 
JJS30 - Large Image
 
JJS30 - Large Image
 
JJS30 - Large Image
 
JJS30 - Large Image
 
JJS30 - Video
Attachments
 
 
JJS30 - Specification Sheet
Tech Bulletins
 
 
JJS30 - Tech Bulletin
Other Links
 
 
JJS30 - Other
 
JJS30 - Other
 
JJS30 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
200 kAIC at 600 Vac
amperage rating
30
Voltage Rating
600 V
connection
Ferrule End X Ferrule End
Dimensions and Weight
Size
0.56 In Diameter X 1.50 In Length
Descriptions
Product Type
Tron Fast Acting Fuse Class T
extra long description
BUSS JJS-30 TRON FAST ACTING FUSE C
Description
30A 600V VFA CLASS T FUSE
Features
Bussmann's Class T current-limiting, fast-acting fuses. Provides 10X better current limitation to help prevent equipment damage caused by short-circuit events. 200 kA Interrupting rating complies with NEC Section 110.9 for today’s large capacity systems. Small, space-saving fuses provide a high degree of current limitation on short-circuits for excellent component protection.
Special Features
Non-Indicating
Long Description
Eaton Bussmann series JJS fuse, Current-limiting, Small footprint, VFD line protection, 30 A, Class T, Non-indicating, Ferrule end x ferrule end, 200 kAIC at 600 V, Standard, 10, 600 V
Additional Information
media
Yes
Fuse Class
Class T
dimensions
1.5000 IN X 0.5600 IN X 0.5600 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
JJS-30
GTIN
00051712628006
UPC
051712628006
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.03
Carton
10
Uses, Certifications, and Standards
standard
CE Marked,RoHS Compliant
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of JJS30.
Jump To:

Similar Items

Similar items are close alternatives to JJS30, though they may not be 100% alike.

30A Fuse
  • MFR Part #: N/A
  • Manufacturer: FUS
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
A6T30 - Fuseco Inc.

Check local availability

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to JJS30 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
JJS-30 Eaton Bussmann 00051712628006
JLLS-30 SSAC 00079458190731
A6T30 Mersen 00782001891060

* All prices subject to change.

Begin Live Chat