GDB2A - 2A 250V Fa Low-Break IEC Glass Fuse

Eaton

  • $2.78 (Each)
  • $2.78 (Each)

  • $13.90 (Per 5)

In-Stock: 15 available locally (Andrews, TX) (change location)
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
GDB2A
Manufacturer
Eaton
Manufacturer's Part Number
GDB-2A
Description
2A 250V Fa Low-Break IEC Glass Fuse
Fuse, Fast Acting Fuse Speed, Ferrule End X Ferrule End Connection, 2 A, 250 V Ac, Glass (Tube);Brass (End Cap) Material, Ferrule Terminal, 5.2 MM Diameter, 20 MM Overall Length, 0.004 LB
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121607 - Glass body fuses
UPC/GTIN
051712431798 / 00051712431798
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.78 (Each)
Carton
$13.90 (Per 5)
Stock Availability
Andrews
15 (Check another store)
Odessa
285
All Stores
458
Resources
Images
 
 
GDB2A - Large Image
 
GDB2A - Small Image
 
GDB2A - Large Image
 
GDB2A - Large Image
 
GDB2A - Large Image
Attachments
 
 
GDB2A - Specification Sheet
Brochures
 
 
GDB2A - Brochure
Other Links
 
 
GDB2A - Other
 
GDB2A - Other
 
GDB2A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
2 A
Voltage Rating
250 V ac
Material
Glass (Tube);Brass (End Cap)
Terminal Type
Ferrule
interrupt rating
35 A @ (50 Hz) V ac
amperage rating
2 A
connection
Ferrule End X Ferrule End
Dimensions and Weight
Diameter
5.2 mm
Overall Length
20 mm
Size
5.20 mm Diameter X 20.00 mm Height
Descriptions
Description
2A 250V FA LOW-BREAK IEC GLASS FUSE
Product Type
Fuse
Long Description
Fuse, Fast Acting Fuse Speed, Ferrule End x Ferrule End Connection, 2 A, 250 V ac, Glass (Tube);Brass (End Cap) Material, Ferrule Terminal, 5.2 mm Diameter, 20 mm Overall Length, 0.004 lb
Short Description
2 A, 250 VAC, Fast Acting Fuse, 35 A @ (50 Hz) V ac
Special Features
Low Breaking Capacity, Interrupt Rating 35 Amp at 250 V, Material Glass Tube, Nickel Plated Brass Endcap
Features
Fast-acting, low breaking capacity 5 mm x 20 mm ferrule fuse designed to IEC 60127-2 for overcurrent protection of electronic circuits. Install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation Eaton’s GDB fast-acting, low breaking capacity 5mm x 20mm ferrule fuses are designed to IEC 60127-2 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse
extra long description
EFSE GDB-2A BUSS SMALL DIMENSION FU
Additional Information
Fuse Speed
Fast Acting
Connection Type
Ferrule End x Ferrule End
Standards Met
UL Listed Guide JDYX2;File E19180;VDE Approval;File 40014109
package quantity
5 CT
dimensions
X X 0.7874 IN
Manufacturer Information
Manufacturers Part Number
GDB-2A
Brand
Eaton
GTIN
00051712431798
UPC
051712431798
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Fast-Acting Fuse
Packaging
Weight
0.004 lb
Weight per each
0.004
Carton
5
Uses, Certifications, and Standards
Application
Electronic Circuits
Frequency Rating
50
standard
VDE,CCC Marked,CE Marked,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 458

Location search:

Distribution Centers

Location Stock Available
Springdale
15 View Store

A-L

Location Stock Available
Fort Smith
10 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat