FRSR175 - 175A 600V TD Class RK5 Dual Elem Fuse-Fusetron

Eaton Bussmann Series

  • $242.39 (Each)
  • $242.39 (Each)

In-Stock: 2 available locally (Lenexa, KS) (change location)
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
FRSR175
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
FRS-R-175
Description
175A 600V TD Class RK5 Dual Elem Fuse-Fusetron
Eaton Bussmann Series Class RK5 Fuse, FRS-R, Time-Delay, Dual-Element, Current Limiting Fuse, 175 A, Non-Indicating Fuse, Interrupting Rating Of 200 Ka At 600 Vac and 20 Ka At 300 VDC
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
051712508476 / 00051712508476
Weight per unit
1.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$242.39 (Each)
Stock Availability
Lenexa
2 (Check another store)
All Stores
7
Resources
Images
 
 
FRSR175 - Small Image
 
FRSR175 - Large Image
 
FRSR175 - Large Image
 
FRSR175 - Large Image
 
FRSR175 - Large Image
 
FRSR175 - Video
Attachments
 
 
FRSR175 - Specification Sheet
Tech Bulletins
 
 
FRSR175 - Tech Bulletin
Other Links
 
 
FRSR175 - Other
 
FRSR175 - Other
 
FRSR175 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
200 kAIC at 600 Vac20 kAIC at 300 Vdc
amperage rating
175
Voltage Rating
600 Vac, 300 Vdc
connection
Blade End X Blade End
Dimensions and Weight
Size
1.61 In Diameter X 9.63 In Length
Descriptions
Product Type
Fusetron Dual Element Fuse Class RK5
Description
175A 600V TD CLASS RK5 DUAL ELEM FUSE-FUSETRON
extra long description
BUSS FRS-R-175 FUSETRON DUAL ELEMEN
Long Description
Eaton Bussmann Series Class RK5 fuse, FRS-R, time-delay, dual-element, current limiting fuse, 175 A, non-indicating fuse, interrupting rating of 200 kA at 600 Vac and 20 kA at 300 Vdc
Special Features
Renewable
Features
Bussmann's UL Class RK5 Fusetron product offering provides energy efficient advanced protection with its dual-element, time-delay construction and is available with optional open fuse indication on select ratings. Available in both 250Vac and 600Vac, 200kA RMS Sym interrupting rating and sizes ranging from 0 to 600 amp. Fusetron's deliver 10 seconds (minimum) of time-delay at 500 of rated current (8 seconds for 1/10-30A sizes).
Additional Information
Response Time
10 S at 500%
dimensions
9.6300 IN X 1.6000 IN X 1.6000 IN
Fuse Class
Class RK5
element
Dual
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FRS-R-175
GTIN
00051712508476
UPC
051712508476
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
1.03
Carton
1
Uses, Certifications, and Standards
standard
CE Marked
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Greater Lenexa Area

Location Stock Available
Lenexa
2 View Store

Distribution Centers

Location Stock Available
Springdale
5 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of FRSR175.
Jump To:

Similar Items

Similar items are close alternatives to FRSR175, though they may not be 100% alike.

Ul Class RK-5 Time Delay
  • Our Part #: ECSR175
  • Lenexa Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: ECSR175
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($184.72) ·
ECSR175 - Edison Fuses

Lenexa Availability: In Stock

Total Availability: In Stock

Book Price

$184.72

Each

QTY:
Each
Add
Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 10 S @ 500% Respons...
  • Our Part #: FRSR100
  • Lenexa Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: FRS-R-100
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($121.31) ·
FRSR100 - Bussmann Fuses

Lenexa Availability: In Stock

Total Availability: In Stock

Book Price

$121.31

Each

QTY:
Each
Add
Cross Referenced

These items are similar to FRSR175 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FRS-R-175 Eaton Bussmann 00051712508476
FLSR-175 SSAC 00079458170870
FLSR17.5 SSAC 00079458170696
TRS175R Mersen 00782001749170

* All prices subject to change.

Begin Live Chat