FRNR600 - 600A 250V TD Class RK5 Dual Elem Fuse-Fusetron

Eaton Bussmann Series

  • $431.46 (Each)
  • $431.46 (Each)

In-Stock: 4 available locally (West Monroe, LA) (change location)
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
FRNR600
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
FRN-R-600
Description
600A 250V TD Class RK5 Dual Elem Fuse-Fusetron
Eaton Bussmann Series Class RK5 Fuse, FRN-R, Time-Delay, Dual-Element, Current Limiting Fuse, 600 A, Non-Indicating Fuse, Interrupting Rating Of 200 Ka At 250 Vac and 20 Ka At 250 VDC
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
051712507561 / 00051712507561
Weight per unit
3.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$431.46 (Each)
Stock Availability
West Monroe
4 (Check another store)
All Stores
65
Resources
Images
 
 
FRNR600 - Small Image
 
FRNR600 - Large Image
 
FRNR600 - Large Image
 
FRNR600 - Large Image
 
FRNR600 - Large Image
 
FRNR600 - Large Image
 
FRNR600 - Video
Attachments
 
 
FRNR600 - Specification Sheet
Tech Bulletins
 
 
FRNR600 - Tech Bulletin
Other Links
 
 
FRNR600 - Other
 
FRNR600 - Other
 
FRNR600 - Other
 
FRNR600 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
20 kAIC at 125 Vdc200 kAIC at 250 Vac
Voltage Rating
250 VAC, 125 VDC
amperage rating
600
connection
Blade End X Blade End
Dimensions and Weight
Size
2.88 In Diameter X 10.38 In Length
Descriptions
Product Type
Fusetron Dual-Element
Description
600A 250V TD CLASS RK5 DUAL ELEM FUSE-FUSETRON
Features
Bussmann's UL Class RK5 Fusetron product offering provides energy efficient advanced protection with its dual-element, time-delay construction and is available with optional open fuse indication on select ratings. Available in both 250Vac and 600Vac, 200kA RMS Sym interrupting rating and sizes ranging from 0 to 600 amp. Fusetron's deliver 10 seconds (minimum) of time-delay at 500 of rated current (8 seconds for 1/10-30A sizes).
extra long description
BUSS FRN-R-600 FUSETRON DUAL-ELEMEN
Long Description
Eaton Bussmann Series Class RK5 fuse, FRN-R, time-delay, dual-element, current limiting fuse, 600 A, non-indicating fuse, interrupting rating of 200 kA at 250 Vac and 20 kA at 250 Vdc
Additional Information
media
Yes
Fuse Class
Class RK5
element
Dual
Response Time
10 S at 500%
dimensions
10.3800 IN X 0.8100 IN X 0.8100 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FRN-R-600
GTIN
00051712507561
UPC
051712507561
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
3.1
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of FRNR600.
Jump To:

Similar Items

Similar items are close alternatives to FRNR600, though they may not be 100% alike.

Time Delay Power Fuse, RK5 Class Fuse, Blade Fuse, 10 S @ 500% Response Time, Bl...
  • Our Part #: ECNR600
  • West Monroe Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ECNR600
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($320.10) ·
ECNR600 - Edison Fuses

West Monroe Availability: Out Of Stock

Total Availability: In Stock

Book Price

$320.10

Each

QTY:
Each
Add
Cross Referenced

These items are similar to FRNR600 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FRN-R-600 Eaton Bussmann 00051712507561
FLNR-600 SSAC 00079458150988
FLNR.600 SSAC 00079458000870
TR600R Mersen 00782001748203

* All prices subject to change.

Begin Live Chat