FRNR30 - 30A 250V TD Class RK5 Dual Elem Fuse-Fusetron

Eaton Bussmann Series

  • $16.52 (Each)
  • $16.52 (Each)

  • $165.20 (Per 10)

In-Stock: 3 available locally (Vidalia, LA) ( change location)
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
FRNR30
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
FRN-R-30
Description
30A 250V TD Class RK5 Dual Elem Fuse-Fusetron
Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 8 S @ 500% Response Time, Ferrule End X Ferrule End Connection, 30 A, 250 V Ac;125 V DC, Ferrule Terminal, 0.56 In Diameter, 2 In Overall Length, 0.05 LB
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
051712101769 / 00051712101769
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.52 (Each)
Carton
$165.20 (Per 10)
Stock Availability
Vidalia
3 (Check another store)
Alexandria
59
All Stores
516
Resources
Attachments
 
 
FRNR30 - Specification Sheet
Tech Bulletins
 
 
FRNR30 - Tech Bulletin
Images
 
 
FRNR30 - Small Image
 
FRNR30 - Large Image
 
FRNR30 - Large Image
 
FRNR30 - Large Image
 
FRNR30 - Video
Other Links
 
 
FRNR30 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Voltage Rating
250 V ac;125 V dc
interrupt rating
200 kAIC (RMS Symmetrical):20 kAIC (DC)
Terminal Type
Ferrule
amperage rating
30
connection
Ferrule End X Ferrule End
Dimensions and Weight
Diameter
0.56 in
Overall Length
2 in
Size
0.56 In Diameter X 2.00 In Length
Descriptions
Product Type
Fusetron Fuse
Time Delay Fusetron Fuse
Description
30A 250V TD CLASS RK5 DUAL ELEM FUSE-FUSETRON
Long Description
Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 8 s @ 500% Response Time, Ferrule End x Ferrule End Connection, 30 A, 250 V ac;125 V dc, Ferrule Terminal, 0.56 in Diameter, 2 in Overall Length, 0.05 lb
Features
Eaton Bussmann(R) series advanced protection, energy efficient FRN-R Class RK5 dual element, current-limiting, time-delay fuses with optional open fuse indication on select ratings. Time-delay – 10 seconds (minimum) at 500% of rated current (8 seconds for 110-30A sizes).
Short Description
Fusetron Fuse, 30 A, 250 VAC/125 V dc, Time Delay, RK5 Class
extra long description
BUSS FRN-R-30 FUSETRON DUAL-ELEMENT
Special Features
Finger Safe
Additional Information
Fuse Class
RK5 Class
Fuse Type
Dual Element
Response Time
8 s @ 500%
Connection Type
Ferrule End x Ferrule End
Standards Met
UL Listed;STD. 248-12;Class RK-5, Guide JDDZ, File E4273;CSA Certified;C22.2 No. 248.12, Class 1422-02, File 53787;CE Certified
package quantity
10 CT
Made in USA
yes
media
Yes
dimensions
2.0000 IN X 0.8100 IN X 0.8100 IN
element
Dual
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FRN-R-30
GTIN
00051712101769
UPC
051712101769
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight
0.05 lb
Weight per each
0.05
Carton
10
Uses, Certifications, and Standards
Application
Combination Starters;Motor Control Centers;Machinery Disconnects;Power Panelboards
standard
CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of FRNR30.
Jump To:

Similar Items

Similar items are close alternatives to FRNR30, though they may not be 100% alike.

Time Delay Power Fuse, RK5 Class Fuse, Ferrule Fuse, 8 S @ 500% Response Time, F...
  • Our Part #: ECNR30
  • Alexandria Availability: 17
  • Total Availability: In Stock
  • MFR Part #: ECNR30
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($175.90) ·
ECNR30 - Edison Fuses

Alexandria Availability: Out Of Stock

Total Availability: In Stock

Book Price

$17.59

Each

QTY:
Each
Add
Time Delay Power Fuse, RK5 Class Fuse, Ferrule Fuse, 30 A, 250 V Ac;125 V DC, Fe...
  • MFR Part #: FLNR030
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 10 ($148.70) ·
FLNR30 - Littelfuse

Check local availability

Total Availability: In Stock

Book Price

$14.87

Each

QTY:
Each
Add
Power Fuse, Time Delay Fuse Speed, Class RK5 Fuse, 30 A, 250 V Ac;160 V DC, Fibe...
  • MFR Part #: TR30R
  • Manufacturer: Mersen Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($57.00) ·
TR30R - Mersen Fuses

Check local availability

Total Availability: In Stock

Book Price

$5.70

Each

QTY:
Each
Add
Cross Referenced

These items are similar to FRNR30 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FRN-R-30 Eaton Bussmann 00051712101769
FLNR-30 SSAC 00079458150735
TR30R Mersen 00782001747862

* All prices subject to change.

Begin Live Chat