FRNR150 - 150A 250V TD Class RK5 Dual Elem Fusetron

Eaton Bussmann Series

  • $149.58 (Each)
  • $149.58 (Each)

In-Stock: 2 available locally (Russellville, AR) (change location)
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
FRNR150
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
FRN-R-150
Description
150A 250V TD Class RK5 Dual Elem Fusetron
Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 10 S @ 500% Response Time, Blade End X Blade End Connection, 150 A, 250 V Ac;125 V DC, Blade Terminal, 1.56 In Diameter, 7.13 In Overall Length, 0.81 LB
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
051712101875 / 00051712101875
Weight per unit
0.81 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$149.58 (Each)
Stock Availability
Russellville
2 (Check another store)
Little Rock
0
All Stores
80
Resources
Images
 
 
FRNR150 - Small Image
 
FRNR150 - Large Image
 
FRNR150 - Large Image
 
FRNR150 - Large Image
 
FRNR150 - Large Image
 
FRNR150 - Large Image
 
FRNR150 - Video
Attachments
 
 
FRNR150 - Specification Sheet
Tech Bulletins
 
 
FRNR150 - Tech Bulletin
Other Links
 
 
FRNR150 - Other
 
FRNR150 - Other
 
FRNR150 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
150 A
Voltage Rating
250 V ac;125 V dc
interrupt rating
200 kAIC (RMS Symmetrical):20 kAIC (DC)
Terminal Type
Blade
amperage rating
150
connection
Blade End X Blade End
Dimensions and Weight
Diameter
1.56 in
Overall Length
7.13 in
Size
1.56 In Diameter X 7.13 In Length
Descriptions
Product Type
Fusetron Fuse
Time Delay Fusetron Fuse
Description
150A 250V TD CLASS RK5 DUAL ELEM FUSETRON
Long Description
Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 10 s @ 500% Response Time, Blade End x Blade End Connection, 150 A, 250 V ac;125 V dc, Blade Terminal, 1.56 in Diameter, 7.13 in Overall Length, 0.81 lb
Short Description
Fusetron Fuse, 150 A, 250 VAC/125 V dc, Time Delay, RK5 Class
Features
Eaton Bussmann(R) series advanced protection, energy efficient FRN-R Class RK5 dual element, current-limiting, time-delay fuses. Time-delay – 10 seconds (minimum) at 500% of rated current.
extra long description
BUSS FRN-R-150 FUSETRON DUAL-ELEMEN
Additional Information
Fuse Type
Dual Element
Fuse Class
RK5 Class
Response Time
10 s @ 500%
Connection Type
Blade End x Blade End
Standards Met
UL Listed;STD. 248-12;Class RK-5, Guide JDDZ, File E4273;CSA Certified;C22.2 No. 248.12, Class 1422-02, File 53787;CE Certified
package quantity
1 ct
Made in USA
yes
media
Yes
dimensions
2.1000 IN X 0.5400 IN X 0.5400 IN
element
Dual
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FRN-R-150
GTIN
00051712101875
UPC
051712101875
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight
0.81 lb
Weight per each
0.81
Carton
1
Uses, Certifications, and Standards
Application
Combination Starters;Motor Control Centers;Machinery Disconnects;Power Panelboards
standard
CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of FRNR150.
Jump To:

Similar Items

Similar items are close alternatives to FRNR150, though they may not be 100% alike.

Time Delay Power Fuse, RK5 Class Fuse, Blade Fuse, 10 S @ 500% Response Time, Bl...
  • Our Part #: ECNR150
  • Russellville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ECNR150
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($118.66) ·
ECNR150 - Edison Fuses

Russellville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$118.66

Each

QTY:
Each
Add
FLNR150ID Is A Class RK5 Fuse With An Ampere Rating Of 150 and Knife-Blade-Style...
  • Our Part #: FLNR150ID
  • Russellville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FLNR150ID
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($131.41) ·
FLNR150ID - Littelfuse

Russellville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$131.41

Each

QTY:
Each
Add
Ul Power Fuse, Class RK5; 10 Sec Time Delay (At 500 Percent Rated Load), Dual El...
  • Our Part #: DLNR150
  • Russellville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: DLN-R-150
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($62.14) ·
DLNR150 - Bussmann Fuses

Russellville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$62.14

Each

QTY:
Each
Add
Cross Referenced

These items are similar to FRNR150 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FRN-R-150 Eaton Bussmann 00051712101875
FLNR-150 SSAC 00079458150865
FLNR.150 SSAC 00079458150131
TR150R Mersen 00782001748067

* All prices subject to change.

Begin Live Chat