CCP230CC - 2P 30A 600V Compact Circuit Protector

Eaton Bussmann Series

  • $97.91 (Each)
  • $97.91 (Each)

  • $293.73 (Per 3)

Available from manufacturer.
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
CCP230CC
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
CCP-2-30CC
Description
2P 30A 600V Compact Circuit Protector
Eaton Bussmann Series CCP UL98 Fusible Disconnect, 600 Vac, 125 VDC, 30A, UL98 Fusible Disconnect, Two-Pole, Class CC
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
N/A
UPC/GTIN
051712157865 / 00051712157865
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$97.91 (Each)
Carton
$293.73 (Per 3)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
CCP230CC - Small Image
 
CCP230CC - Large Image
 
CCP230CC - Large Image
 
CCP230CC - Large Image
Attachments
 
 
CCP230CC - Specification Sheet
Other Links
 
 
CCP230CC - Other
 
CCP230CC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
30A
Poles
Two-pole
Voltage Rating
600 Vac, 125 Vdc
Descriptions
Description
2P 30A 600V COMPACT CIRCUIT PROTECTOR
Extra Long Description
EFSE CCP-2-30CC Compact Circuit Pro
Features
The revolutionary Bussmann™ series CCP with CUBEFuse™ is a fused branch circuit disconnect that requires up to 67% less space with ratings up to 600A. The CCP with CUBEFuse simplifies selective coordination and allows for isolation of individual branch circuit loads for safe work practices.
Long Description
Eaton Bussmann series CCP UL98 fusible disconnect, 600 Vac, 125 Vdc, 30A, UL98 fusible disconnect, Two-pole, Class CC
Product Type
Compact Circuit Protector 2POLE Class CC
Additional Information
Dimensions
3.6500 IN X 2.0700 IN X 3.1400 IN
Manufacturer Information
Brand
Eaton Bussmann series
Manufacturers Part Number
CCP-2-30CC
GTIN
00051712157865
UPC
051712157865
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
UL98 fusible disconnect
Packaging
Weight per each
0.19
Carton
3
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Standard
Contact Manufacturer,RoHS Compliant,Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area