AGC1R - 1A 250V 1/4X1-1/4 Rohs Fa Glass Fuse

Eaton

  • $1.72 (Each)
  • $1.72 (Each)

  • $8.60 (Per 5)

In-Stock: 10 available locally (Colorado Springs, CO) (change location)
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
AGC1R
Manufacturer
Eaton
Manufacturer's Part Number
AGC-1-R
Description
1A 250V 1/4X1-1/4 Rohs Fa Glass Fuse
Eaton Agc Series Fast-Acting Fuse, 1A, R
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121607 - Glass body fuses
UPC/GTIN
051712654814 / 00051712654814
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.72 (Each)
Carton
$8.60 (Per 5)
Stock Availability
Colorado Springs
10 (Check another store)
Denver
0
All Stores
157
Resources
Images
 
 
AGC1R - Large Image
 
AGC1R - Small Image
 
AGC1R - Large Image
 
AGC1R - Large Image
 
AGC1R - Large Image
Attachments
 
 
AGC1R - Specification Sheet
Brochures
 
 
AGC1R - Brochure
Other Links
 
 
AGC1R - Other
 
AGC1R - Other
 
AGC1R - Other
 
AGC1R - Other
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
250 Vac, 32 Vdc (self certified)
connection
Ferrule End X Ferrule End
Material
Glass tubeNickel-plated brass end cap construction
amperage rating
1 A
Dimensions and Weight
Size
1/4 In Diameter X 1-1/4 In Length
Descriptions
Description
1A 250V 1/4X1-1/4 ROHS FA GLASS FUSE
Product Type
Buss Small Dimension Fuse
Features
Fast-acting, glass tube 1/4" x 1-1/4" ferrule fuse designed to UL 248-14 for overcurrent protection of electronic circuits.  Install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation. Eaton's AGC fast-acting, glass tube 1/4" x 1-1/4" ferrule fuses are designed to UL 248-14 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse clip, or purchase w
extra long description
EFSE AGC-1-R BUSS SMALL DIMENSION F
Long Description
Eaton AGC series Fast-acting fuse, 1A, R
Special Features
Interrupt Rating 35 Amp at 250 Vac, 10000 Amp at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap, ROHS Compliant
Additional Information
dimensions
1.2500 IN X 0.2500 IN X 0.2500 IN
Response Time
60 min at 135%, 120 sec at 200%
Manufacturer Information
Manufacturers Part Number
AGC-1-R
Brand
Eaton Bussmann series
GTIN
00051712654814
UPC
051712654814
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Fast-acting glass tube fuse
Packaging
Weight per each
0.01
Carton
5
Uses, Certifications, and Standards
standard
CE Marked,RoHS Compliant
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of AGC1R.
Jump To:

Similar Items

Similar items are close alternatives to AGC1R, though they may not be 100% alike.

Buss Small Dimension Fuse
  • Our Part #: AGC1R
  • Colorado Springs Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: AGC-1-R
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($8.50) ·
AGC1R - Edison Fuses

Colorado Springs Availability: In Stock

Total Availability: In Stock

Book Price

$1.70

Each

QTY:
Each
Add
Fuse, Fast Acting Fuse Speed, 60 Min @ 135%;120 S @ 200% Response Time, Ferrule ...
  • Our Part #: AGC1
  • Colorado Springs Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AGC-1
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($5.40) ·
AGC1 - Edison Fuses

Colorado Springs Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.08

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
1A 250V 3AG - 1/4" X 1-1/4" Glass, Fast Acting Fuse
  • Our Part #: AGC1
  • Colorado Springs Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AGC-1
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($5.85) ·
AGC1 - Bussmann Fuses

Colorado Springs Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.17

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat