YS28 - Hylink Splice Long Barrel

Burndy

  • $29.77 (Each)
  • $29.77 (Each)

  • $297.70 (Per 10)
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
YS28
Manufacturer
Burndy
Manufacturer's Part Number
YS28
Description
Hylink Splice Long Barrel
4/0 Awg Cu, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Purple Color Code, 15 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
781810507803 / 00781810507803
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.77 (Each)
Standard Packaging
$297.70 (Per 10)
Resources
Images
 
 
YS28 - Small Image
 
YS28 - Large Image
Attachments
 
 
YS28 - Specification Sheet
Brochures
 
 
YS28 - Brochure
Other Links
 
 
YS28 - Other
 
YS28 - Other
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
35
Material
Copper
Material, Color, and Finish
Finish
Tin-Plated
Color Code
PURPLE
Descriptions
Description
HYLINK SPLICE LONG BARREL
Product Type
Splice
extra long description
BUR YS28 HYLINK-SPLICE LNG BARREL
Long Description
4/0 AWG CU, Long Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, PURPLE Color Code, 15 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 Volts to 35 kV, Long Barrel Length: Ideal For 600 Volt Heavy Duty Applications, Also May Be Used At Higher Voltages Up To 35KV, Four (4) Center Conductor Stops: Provides A Center Wire Stop For Proper Conductor Insertion, High Pull Out Force: Provides Added Security For Much Greater Mechanical And Electrical Properties, Oil Stop: No, Dieless Tools (number Of Crimps): Y81KFT, Y81KFTMBH, PAT81KFT-18V Tool, (2), Color Code: Purple, Tapered End: No, Die Index: 15 Element A, Wir
Additional Information
Die Index
15
Manufacturer Information
Manufacturers Part Number
YS28
Brand
BURNDY
GTIN
00781810507803
UPC
781810507803
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
YS, Long Barrel
Packaging
Weight per each
0.15
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Splice
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YS28.
Jump To:

Similar Items

Similar items are close alternatives to YS28, though they may not be 100% alike.

Long Barrel TINNEDCOPPERSPLICE4/0 Awg Long Barrel Tinned Coppersplices Is A Type...
  • Our Part #: C40
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: C-4/0
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($394.59) ·
C40 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$15.78

Each

QTY:
Each
Add
Standard Barrel Tinned Copper Splice 4/0 Awg: Standard Barrel Tinned Copper Spli...
  • Our Part #: SC40
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SC-4/0
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($235.44) ·
SC40 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.42

Each

QTY:
Each
Add
Splice, Copper/Aluminum Conductor Material, 3.13 In Overall Length, 600 V, 0.13 ...
  • Our Part #: ASC40T
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ASC4/0T
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 12 ($472.11) ·
ASC40T - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$39.34

Each

QTY:
Each
Add
Copper Two-Way Splice, Long Barrel, Max 35KV, Wire Size 4/0 Awg, Length 2.75 Inc...
  • Our Part #: 54812
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54812
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($149.71) ·
54812 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.97

Each

QTY:
Each
Add
Cross Referenced

These items are similar to YS28 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
11007 3M Electrical Products 00054007128083
11008 3M Electrical Products 00054007128243
VHS-4/0 Anderson n/a
VHS40 Anderson n/a
YS28 Burndy 00781810507803
DPC21 DOSSERT n/a
DPC-21 DOSSERT n/a
CSH4/0 ESP n/a
CSS4/0R FRANKEL n/a
CSL-4/0 Galvan Industries 00632591712170
C 40 Greaves n/a
C-4/0 Greaves n/a
C40 Greaves 00784491130148
VHS4/0 Hubbell Power Systems n/a
VHS-4/0 Hubbell Power Systems n/a
CSL4/0 Ideal Industries n/a
CTL-4/0 ILSCO 00783669128253
136700-040 KEARNEY n/a
MRC4/0 MAC n/a
94526 Morris 00601986945264
C-4/0 NSi Industries 00662381037589
SC4/0 NSi Industries 00662381037091
SCL4/0-X Panduit 00074983904402
SCS4/0-X Panduit 00074983903405
SCL4/0 Panduit n/a
BBCU-4/0 Penn-Union 00785037215183
54812 Thomas & Betts 00786210548128
C 4/0 Thomas & Betts 00783786716999
CU40 Thomas & Betts 00783786132225
54012 Thomas & Betts n/a
S989084 Thomas & Betts n/a
C 4/0 D Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat