YGHC34C29 - 300-500 to 3/0-250 Ground C

Burndy

  • $72.04 (Each)
  • $72.04 (Each)

  • $1,080.60 (Per 15)

In-Stock: 17 available locally (Deer Park, TX) (change location)
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
YGHC34C29
Manufacturer
Burndy
Manufacturer's Part Number
YGHC34C29
Description
300-500 to 3/0-250 Ground C
Copper Compression C Connector, 300-500 Kcmil (Run) & 3/0 Awg(STR) - 250 Kcmil (Tap).
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121427 - Wiring taps
UPC/GTIN
781810221075 / 00781810221075
Weight per unit
0.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$72.04 (Each)
Standard Packaging
$1,080.60 (Per 15)
Stock Availability
Deer Park
17 (Check another store)
All Stores
32
Resources
Images
 
 
YGHC34C29 - Small Image
 
YGHC34C29 - Large Image
Attachments
 
 
YGHC34C29 - Specification Sheet
Brochures
 
 
YGHC34C29 - Brochure
Other Links
 
 
YGHC34C29 - Other
 
YGHC34C29 - Other
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
Copper
Descriptions
Product Type
Compression
Description
300-500 TO 3/0-250 GROUND C
extra long description
BUR YGHC34C29 300-500 TO 3/0-250 GR
Long Description
Copper Compression C Connector, 300-500 kcmil (Run) & 3/0 AWG(Str) - 250 kcmil (Tap).
Special Features
Features: Irreversible Compression Ground Tap Figure C Connectors, Accommodates All Cable Combinations From #6 AWG Solid Through 500 KCMIL, C- Shaped Opening Permits Placing Two Continuous Parallel Cables Into Conductor Groove, UL467 Listed, Acceptable For Direct Burial In Earth Or Concrete, Prefilled With PENETROX Compound And Strip Sealed, Certain Sizes Are Also UL467 Listed And CSA Certified For Wire To Ground Rod, Conductor Size (tap - Mm): 95 - 120 SQ-MM, Die Index: 1011 Element A, Tools, Die Set Cata
Additional Information
Die Index
1011
Manufacturer Information
Manufacturers Part Number
YGHC34C29
Brand
BURNDY
GTIN
00781810221075
UPC
781810221075
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Taps
Packaging
Weight per each
0.51
Carton
1
Package
15
Uses, Certifications, and Standards
standard
Direct Burial
Application
For Direct Burial Cables
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 32

Location search:

Greater Deer Park Area

Location Stock Available
Baytown
15 View Store
Deer Park
17 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of YGHC34C29.
Jump To:

Cross Referenced

These items are similar to YGHC34C29 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CT-53 Amprobe 00095969808774
YGHC34C26 Burndy 00781810221068
YGHC34C29 Burndy 00781810221075
YGHP34C26 Burndy 00781810220962
YGHP34C29 Burndy 00781810220979
YGHR29C34 Burndy 00781810220757
ELT-3 ILSCO 00783669257342
ELT-6 ILSCO 78366925740
IPC-500-250 ILSCO 78366953278
ELT3 ILSCO 78366925734
GCE500-250 Panduit 07498300958
54765 Thomas & Betts 00786210547657
54770 Thomas & Betts 00786210547701
54775 Thomas & Betts 00786210547756
54780 Thomas & Betts 00786210547800
54895 Thomas & Betts 00786210179032

* All prices subject to change.

Begin Live Chat