YC2C2 - 2STR Cu Tap Conn

Burndy

  • $29.39 (Each)
  • $29.39 (Each)

  • $2,939.00 (Per 100)

Available from manufacturer.
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
YC2C2
Manufacturer
Burndy
Manufacturer's Part Number
YC2C2
Description
2STR Cu Tap Conn
Cu Compression C Shape Compression Connector, 600 Volts to 35 KV, 2 Sol. - 2 STR. (Run & Tap).
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
T&B C Tap Lugs
UNSPSC
39121427 - Wiring taps
UPC/GTIN
781810111505 / 00781810111505
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.39 (Each)
Standard Packaging
$2,939.00 (Per 100)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
YC2C2 - Small Image
 
YC2C2 - Large Image
Brochures
 
 
YC2C2 - Brochure
Other Links
 
 
YC2C2 - Other
 
YC2C2 - Other
Attachments
 
 
YC2C2 - Specification Sheet
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
Copper
Descriptions
Description
2STR CU TAP CONN
Extra Long Description
BUR YC2C2 2 TO 2 CU FIG C
Long Description
CU Compression C Shape Compression Connector, 600 Volts to 35 Kv, 2 Sol. - 2 Str. (Run & Tap).
Product Type
Compression
Special Features
Features: Range-Taking Connector: Lowers Inventory Requirements, Compact Size: Easy To Tape And Insulate Connection, Manufactured From High Conductivity Wrought Copper: Provides Low Resistance And Excellent Electrical Conductivity, Economical: Provides Low Installed Cost, Conductor Size (run - Range): 2 AWG Solid - 2 AWG Stranded, Conductor Type: Run And Tap: Commercial Stranded Copper, Conductor Size (tap Range): 14 - 8 AWG Commercial Copper, Shape: C, Die Index: C Element A, Tools, Die Set Catalog Number
Additional Information
Die Index
C
Pallet Quantity
23200
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YC2C2
GTIN
00781810111505
UPC
781810111505
Taxonomies, Classifications, and Categories
Category Description
T&B C TAP LUGS
Type
YC-C Series
Packaging
Weight per each
0.08
Carton
1
Package
100
Uses, Certifications, and Standards
Application
For Range Of Copper And Making Tap Or Parallel Copper Connections
Standard
UL 486A;UL486B
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of YC2C2.
Jump To:

Cross Referenced

These items are similar to YC2C2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YC2C2 Burndy 00781810111505
ULT-7-Z ILSCO 00783669930818
ULT6 ILSCO 67656680050
ULT7 ILSCO 67656680052
ULT7Z ILSCO 78366993081
CTAP2-2-X Panduit 00074983911202
CTAP22X Panduit 07498391120
CCT-22 Penn-Union 00785037266000
BC22 Thomas & Betts 00783786124558
CC22 Thomas & Betts 00783786711499
YC2C2 Thomas & Betts 781810111505

* All prices subject to change.

Begin Live Chat