YA342N - 500 Cu 2H Long 1/2

Burndy

  • $87.94 (Each)
  • $87.94 (Each)

  • $527.64 (Per 6)

In-Stock: 402 available at other locations ( find a store with stock)
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
YA342N
Manufacturer
Burndy
Manufacturer's Part Number
YA342N
Description
500 Cu 2H Long 1/2
500 Kcmil Cu, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Brown Color Code, 20 or 299 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810506059 / 00781810506059
Weight per unit
0.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$87.94 (Each)
Carton
$527.64 (Per 6)
Stock Availability
San Antonio RDC
0 (Find nearest stock)
All Stores
402
Resources
Other Links
 
 
YA342N - Other
 
YA342N - Other
 
YA342N - Other
 
YA342N - Other
 
YA342N - Other
 
YA342N - Other
Images
 
 
YA342N - Large Image
 
YA342N - Large Image
 
YA342N - Large Image
 
YA342N - Large Image
 
YA342N - Small Image
Brochures
 
 
YA342N - Brochure
Attachments
 
 
YA342N - Specification Sheet
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
Copper
Voltage Rating
35
Material, Color, and Finish
Color Code
BROWN
Descriptions
Description
500 CU 2H LONG 1/2
Extra Long Description
BUR YA342N 500 CU 2-HOLE LONG 1/2
Long Description
500 kcmil CU, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, Brown Color Code, 20 or 299 Die Index.
Product Type
Terminal
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Tongue Angle: Straight, Die Index: 20, Temperature Rating: 90 DEG C, Wire Strip Length: 2-1/2 IN, Finish: Electro-Tin Plated, Color Code: Brown, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W34VT Die, (4), Hydraulic: BCT500HS, Y500CTHS Tool, W34VT, W34RT Die, (4), Y35, Y39, Y750, PAT750 Tool, U34RT, U31ART Die, (4), Y46 Tool, U34RT, U31ART Die With PUADP-1 Adapter, (4), Cond
Additional Information
Die Index
20
Number Of Pad Holes
2
Pallet Quantity
1728
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA342N
GTIN
00781810506059
UPC
781810506059
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel, Tin Plated
Packaging
Weight per each
0.63
Carton
6
Uses, Certifications, and Standards
Application
Wire Termination
Standard
UL 486A-486B
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 402

Location search:

Greater San Antonio RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Baton Rouge
19 View Store
Little Rock
13 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of YA342N.
Jump To:

Similar Items

Similar items are close alternatives to YA342N, though they may not be 100% alike.

Cross Referenced

These items are similar to YA342N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
31166 3M Electrical Products 00054007126911
YA34-2N Burndy 00781810506059
DPL50-2N DOSSERT n/a
CCBL500-50 Galvan Industries 00632591710909
L-500-N Greaves 00784491400401
VHCL-500-12BN Hubbell Power Systems n/a
CLND-500-12-134 ILSCO 00783669646184
CRA-500L2 ILSCO n/a
L500N NSi Industries 00662381035172
LCC500-12-6 Panduit 00074983902651
LCCX350-12-6 Panduit 00074983426256
BBLU-050D Penn-Union 00785037216586
54484 Thomas & Betts 00786210544847
54876BE Thomas & Betts 00786210882734
LCN-500 Thomas & Betts 00783786032587
S989216 Thomas & Betts n/a
L500-N D Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat