KA2U - 14STR-2STR Dual Rated

Burndy

  • $4.05 (Each)
  • $4.05 (Each)

  • $202.50 (Per 50)

In-Stock: 20 available at other locations ( find a store with stock)
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
KA2U
Manufacturer
Burndy
Manufacturer's Part Number
KA2U
Description
14STR-2STR Dual Rated
Conductor Lug, #14 Awg (Stranded) Conductor Size, #2 Awg (Stranded) Conductor Size, Non-Insulated, Copper/Aluminum Conductor Material, 1 Conductor, 1.16 In Overall Length, Screw Terminal
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810370056 / 00781810370056
Weight per unit
0.019 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.05 (Each)
Carton
$202.50 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
20
Resources
Brochures
 
 
KA2U - Brochure
Other Links
 
 
KA2U - Other
 
KA2U - Other
 
KA2U - Other
Images
 
 
KA2U - Small Image
 
KA2U - Large Image
 
KA2U - Large Image
Specifications Sheets
 
 
KA2U - Specification Sheet
Attachments
 
 
KA2U - Specification Sheet
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
Aluminum
Number Of Conductors
1
Terminal Type
Screw
Material, Color, and Finish
Conductor Material
Copper;Aluminum
Dimensions and Weight
Overall Length
1.16 in
Descriptions
Description
14STR-2STR DUAL RATED
Extra Long Description
BUR KA2U 14STR-2STR DUAL RATED
Features
These Dual-Rated One-Conductor Lugs Are Constructed From High Strength Aluminum Alloy And Electro Tin-Plated To Provide Low Contact Resistance, Dimension D: 1.69 IN, Dimension N: 0.88 IN, Dimension T: 0.25 IN, Installation Torque: 275 IN-LB, Length: 2.88 IN, Width: 1.94 IN, Height: 1.25 IN, Stud/bolt Hole Size: 1/2 IN
Long Description
Conductor Lug, #14 AWG (Stranded) Conductor Size, #2 AWG (Stranded) Conductor Size, Non-Insulated, Copper/Aluminum Conductor Material, 1 conductor, 1.16 in Overall Length, Screw Terminal
Product Type
Conductor Lug
Short Description
#14 to #2 AWG Conductor Lug, Non-Insulated, 1.16 in L
Special Features
These Dual-Rated Two Conductor Lugs are Constructed from High Strength Aluminum Alloy and Electro Tin-Plated to Provide Low Contact Resistance
Additional Information
For Stud Size
1/4 in
For Use With
Aluminum to Aluminum Connection;Aluminum to Copper Connection;Copper to Copper Connection
Insulated/Non-Insulated
Non-Insulated
Maximum Conductor Size
#2 AWG (Stranded)
Minimum Conductor Size
#14 AWG (Stranded)
Package Quantity
50 CT
Pallet Quantity
51200
Standards Met
RoHS Compliant;UL Listed 468A 468B;CSA Certified
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
KA2U
Sub Brand
Burndy
GTIN
00781810370056
UPC
781810370056
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Bolted Lugs & Terminals
Packaging
Weight per each
0.019
Carton
50
Uses, Certifications, and Standards
Application
For Aluminum And Copper Conductors
Standard
UL 486A-486B
Temperature Rating
194
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 20

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Little Rock
2 View Store

A-L

Location Stock Available
Gonzales
4 View Store

M-Z

Location Stock Available
Midland
10 View Store
Stillwater
4 View Store
These alternate items can be purchased instead of KA2U.
Jump To:

Similar Items

Similar items are close alternatives to KA2U, though they may not be 100% alike.

Cross Referenced

These items are similar to KA2U but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KA-2U Burndy 00781810370056
2ABV-500 Galvan Industries 00632591714976
LA-2 Galvan Industries 00632591713931
GTA-2 Gardner Bender 00032076017323
A-2-12 Greaves 00784491501207
DA2 Hubbell Power Systems 00096359299820
PB2-500 ILSCO 00783669184266
TA-2 ILSCO 00783669887747
90714 Morris 00601986907149
2T NSi Industries 00662381001023
4T NSi Industries 00662381001016
LA-2 Penn-Union 00785037446044
ADR-2 Thomas & Betts 00783786610006
AT2 Thomas & Betts 00042269327153
62204 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat