KA25U - 14STR-1/0STR Dual Rated

Burndy

  • $5.06 (Each)
  • $5.06 (Each)

  • $253.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
KA25U
Manufacturer
Burndy
Manufacturer's Part Number
KA25U
Description
14STR-1/0STR Dual Rated
Conductor Lug, #14 Awg (Stranded) Conductor Size, 1/0 Awg (Stranded) Conductor Size, Non-Insulated, Copper/Aluminum Conductor Material, 1 Conductor, +194 °F Operating Temperature, 1.5 In Overall Length, Screw Terminal, 600 V
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810370193 / 00781810370193
Weight per unit
0.034 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.06 (Each)
Carton
$253.00 (Per 50)
Standard Packaging
$5.06 (Each)
Resources
Images
 
 
KA25U - Small Image
 
KA25U - Large Image
 
KA25U - Large Image
Specifications Sheets
 
 
KA25U - Specification Sheet
Attachments
 
 
KA25U - Specification Sheet
Brochures
 
 
KA25U - Brochure
Other Links
 
 
KA25U - Other
 
KA25U - Other
 
KA25U - Other
Features
Terminal Type
Screw
Material
Aluminum
Number of Conductors
1
Material, Color, and Finish
Conductor Material
Copper;Aluminum
Dimensions and Weight
Overall Length
1.5 in;38 mm
Descriptions
Description
14STR-1/0STR DUAL RATED
Product Type
Conductor Lug
Long Description
Conductor Lug, #14 AWG (Stranded) Conductor Size, 1/0 AWG (Stranded) Conductor Size, Non-Insulated, Copper/Aluminum Conductor Material, 1 conductor, +194 °F Operating Temperature, 1.5 in Overall Length, Screw Terminal, 600 V
Features
These Dual-Rated One-Conductor Lugs Are Constructed From High Strength Aluminum Alloy And Electro Tin-Plated To Provide Low Contact Resistance, Stud/bolt Hole Size: 1/4 IN, Set Screw Type: Slot, Length: 1.5 IN, Installation Torque: 50 IN-LB, Width: 0.63 IN, Height: 0.8 IN, Dimension D: 0.81 IN, Dimension N: 0.44 IN, Dimension T: 0.19 IN
Short Description
#14 to 1/0 AWG Conductor Lug, Non-Insulated, 1.5 in;38 mm, 600 V
Special Features
These Dual-Rated Two Conductor Lugs are Constructed from High Strength Aluminum Alloy and Electro Tin-Plated to Provide Low Contact Resistance
extra long description
BUR KA25U 14STR-1/0STR DUAL RATED
Additional Information
Minimum Conductor Size
#14 AWG (Stranded)
Maximum Conductor Size
1/0 AWG (Stranded)
For Stud Size
1/4 in
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+194 °F
for use with
Aluminum to Aluminum Connection;Aluminum to Copper Connection;Copper to Copper Connection
Maximum Voltage Rating
600 V
package quantity
50 CT;1 PK
Standards Met
RoHS Compliant;UL Listed 468A 468B
Manufacturer Information
Manufacturers Part Number
KA25U
Brand
BURNDY
sub brand
Burndy
GTIN
00781810370193
UPC
781810370193
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Bolted Lugs & Terminals
Packaging
Weight per each
0.034
Carton
50
Package
1
Uses, Certifications, and Standards
Temperature Rating
194
Application
For Aluminum And Copper Conductors
standard
UL 486A-486B
You must have an account to view stock levels
These alternate items can be purchased instead of KA25U.
Jump To:

Similar Items

Similar items are close alternatives to KA25U, though they may not be 100% alike.

Mechanical Connector, #14 Awg Conductor Size, 1/0 Awg Conductor Size, Non-Insula...
  • Our Part #: 0T
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 0T
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 50 ($99.56)
0T - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.99

Each

QTY:
Each
Add
Mechanical Connector Lug, #14 Awg Conductor Size, 1/0 Awg (Stranded) Conductor S...
  • Our Part #: ADR11
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: ADR11
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($52.33)
ADR11 - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$2.09

Each

QTY:
Each
Add
Cross Referenced

These items are similar to KA25U but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KA-25U Burndy 00781810370193
LA-1/0 Galvan Industries 00632591713863
A-10 Greaves 00784491501009
DA0 Hubbell Power Systems 00096359299806
TA-0 ILSCO 00783669887150
90716 Morris 00601986907163
0T NSi Industries 00662381001030
1/0T NSi Industries n/a
LA-0 Penn-Union 00785037446006
A-125 Thomas & Betts 00783786705139
ADR11 Thomas & Betts 00783786610044
AT0 Thomas & Betts n/a
62205 Thomas & Betts n/a

* All prices subject to change.