QTXE080 - *Discontinued* 80 CFM Energy Star Fan

Broan

  • $149.98 (Each)
  • $149.98 (Each)

In-Stock: 4 available locally (Waco, TX) (change location)
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
QTXE080
Manufacturer
Broan
Manufacturer's Part Number
QTXE080
Description
*Discontinued* 80 CFM Energy Star Fan
Bath Fan, 6 In Duct Size, 80 CFM Air Flow, 120 V, 0.2 A, 80 CFM, 23.3 W, 0.3 Sones Sound Level, 10-1/2 In Length, 11-3/8 In Width, 7-5/8 In Height, Polymeric Grill Material, Rugged Galvanized Steel Housing Material, White, 11.6 LB
Slang Terms

Suggest a New Term
Categories
Builders Products - Combination Fans, Lights & Hea Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
40101502 - Air exhausters
UPC/GTIN
026715163755 / 00026715163755
Weight per unit
11.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$149.98 (Each)
Stock Availability
Waco
4 (Check another store)
Austin RDC
1
All Stores
55
Resources
Images
 
 
QTXE080 - Small Image
 
QTXE080 - Large Image
 
QTXE080 - Large Image
Specifications Sheets
 
 
QTXE080 - Specification Sheet
Attachments
 
 
QTXE080 - Specification Sheet
Brochures
 
 
QTXE080 - Brochure
Other Links
 
 
QTXE080 - Other
 
QTXE080 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
0.2 A
Voltage Rating
120 V
Material, Color, and Finish
Grill Material
Polymeric
Housing Material
Rugged Galvanized Steel
Color
White
Dimensions and Weight
Length
10-1/2 in
Width
11-3/8 in
Height
7-5/8 in
Descriptions
Product Type
Bath Fan
Long Description
Bath Fan, 6 in Duct Size, 80 CFM Air Flow, 120 V, 0.2 A, 80 CFM, 23.3 W, 0.3 Sones Sound Level, 10-1/2 in Length, 11-3/8 in Width, 7-5/8 in Height, Polymeric Grill Material, Rugged Galvanized Steel Housing Material, White, 11.6 lb
Features
Very Quiet Bath Fan, White Grille, 80 CFM, ENERGY STAR(R) Certified.
Short Description
Bath Fan, 23.3 W, Polymeric Grill, White, 80 CFM
Special Features
Maintains a High Percentage of Rated CFM in Less Than Ideal Installations
Description
*DISCONTINUED* 80 CFM ENERGY STAR FAN
Additional Information
Duct Size
6 in
Maximum Air Flow
80 cfm
Power Rating
23.3 W
CFM
80 CFM
Sound Level/Sones
0.3 Sones
Made in USA
yes
Standards Met
cULus Listed;HVI 2000 Certified;UL Listed
package quantity
1 CA
housing dimensions
10-1/2 IN Length X 11-3/8 IN Width X 7-5/8 IN Height
fan type
Ventilation
Manufacturer Information
Brand
BROAN
Manufacturers Part Number
QTXE080
sub brand
Heat-A-Ventlite
GTIN
00026715163755
UPC
026715163755
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
QTXE Series Fan
Packaging
Weight
11.6 lb
Weight per each
11.6
Carton
1
Uses, Certifications, and Standards
Application
Bathrooms Up to 75 SQ-FT
Energy Star
yes
standard
UL Listed For Use Over Bathtubs And Showers When Connected To A GFCI Protected Branch Circuit (Ceiling Mount Only), HVI 2100 Certified, Energy Star Certified
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of QTXE080.
Jump To:

Upgraded Items

Upgraded items are updated or improved versions of QTXE080.

80 CFM, 0.3 Sones, Energy Star Fan/Fluorescent Light/Night-Light. Ca Only  Titl...
  • Our Part #: QTXE080FLT
  • Waco Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: QTXE080FLT
  • Manufacturer: Broan/Nutone LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($268.50) ·
QTXE080FLT - Broan/Nutone LLC

Waco Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$268.50

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Similar Items

Similar items are close alternatives to QTXE080, though they may not be 100% alike.

80 CFM Bathroom Fan .3 Sones Energy Star
  • Our Part #: QTXEG080
  • Waco Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: QTXEG080
  • Manufacturer: Broan/Nutone LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($170.64) ·
QTXEG080 - Broan/Nutone LLC

Waco Availability: Out Of Stock

Total Availability: In Stock

Book Price

$170.64

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat