655 - *Discontinued* 70CFM Heater/Fan/Light

Broan

  • $130.42 (Each)
  • $130.42 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
655
Manufacturer
Broan
Manufacturer's Part Number
655
Description
*Discontinued* 70CFM Heater/Fan/Light
Heater/Fan/Light, 4 In Duct Size, 70 CFM Air Flow, 120 V, 12.8 A, 70 CFM, Incandescent Light, 100 W (Light Bulb);1536 W, 4 Sones Sound Level, 14-1/4 In Length, 8-1/4 In Width, 5-3/4 In Height, White, 13.1 LB
Slang Terms

Suggest a New Term
Categories
Builders Products - Combination Fans, Lights & Hea Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
40101502 - Air exhausters
UPC/GTIN
026715002542 / 00026715002542
Weight per unit
13.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$130.42 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
655 - Small Image
 
655 - Large Image
 
655 - Large Image
Specifications Sheets
 
 
655 - Specification Sheet
 
655 - Specification Sheet
Attachments
 
 
655 - Specification Sheet
Brochures
 
 
655 - Brochure
Other Links
 
 
655 - Other
 
655 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
12.8 A
Voltage Rating
120 V
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
14-1/4 in
Width
8-1/4 in
Height
5-3/4 in
Descriptions
Product Type
Heater/Fan/Light
Features
Heater/Fan/Light, White Plastic Grille, 70 CFM.
Long Description
Heater/Fan/Light, 4 in Duct Size, 70 CFM Air Flow, 120 V, 12.8 A, 70 CFM, Incandescent Light, 100 W (Light Bulb);1536 W, 4 Sones Sound Level, 14-1/4 in Length, 8-1/4 in Width, 5-3/4 in Height, White, 13.1 lb
Short Description
Heater/Fan/Light, 120 V, Incandescent, 70 CFM
Description
*DISCONTINUED* 70CFM HEATER/FAN/LIGHT
Special Features
Plug-in, permanently lubricated motor with resilient anti-vibration mounts; Low sound, high performance blower wheel; Directional vanes in grille for heat and exhaust with snap-in light diffusing lens; 1300 WTT heater with metal blower wheel for efficient, even heating; Plug-in, permanently lubricated motor (functions independent of ventilator); Adjustable mounting brackets span up to 24 IN; Polymeric damper/duct connector with 2 IN long tapered sleeve and no metallic clatter; Compact 23 GA steel housing f
Additional Information
Duct Size
4 in
Maximum Air Flow
70 cfm
CFM
70 CFM
Light Type
Incandescent
Power Rating
100 W (Light Bulb);1536 W
Sound Level/Sones
4 Sones
package quantity
1 CA
Standards Met
UL MA
Made in USA
yes
housing dimensions
14-1/4 IN Length X 8-1/4 IN Width X 5-3/4 IN Height
fan type
Ventilation
Manufacturer Information
Brand
BROAN
Manufacturers Part Number
655
GTIN
00026715002542
UPC
026715002542
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
Fan With Heater And Light
Packaging
Weight
13.1 lb
Weight per each
13.1
Carton
1
Uses, Certifications, and Standards
Application
Bathrooms Up to 65 SQ-FT
standard
UL Listed, HVI 2100 Certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Kerrville
1 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of 655.
Jump To:

Similar Items

Similar items are close alternatives to 655, though they may not be 100% alike.

*Delisted* 80 CFM Fan W/Heater & Led LT 2.0 Sones
  • Our Part #: 765H80LB
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Broan/Nutone LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($123.59) ·
765H80LB - Broan/Nutone LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$123.59

Each

QTY:
Each
Add
70 CFM, 1500W Heat/Vent/Light
  • Our Part #: 665RP
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 665RP
  • Manufacturer: Broan/Nutone LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
665RP - Broan/Nutone LLC

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat