509S - *Phase-Out* 8" 200 CFM Fan With On/Off Switch

Broan

  • $277.79 (Each)
  • $277.79 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
509S
Manufacturer
Broan
Manufacturer's Part Number
509S
Description
*Phase-Out* 8" 200 CFM Fan With On/Off Switch
8" Fan. Same As Model 509 (Built-In On/Off Switch Included).
Slang Terms

Suggest a New Term
Categories
Builders Products - Combination Fans, Lights & Hea Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
40101502 - Air exhausters
UPC/GTIN
026715022908 / 00026715022908
Weight per unit
13.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$277.79 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
509S - Small Image
 
509S - Large Image
Attachments
 
 
509S - Specification Sheet
Other Links
 
 
509S - Other
 
509S - Other
Brochures
 
 
509S - Brochure
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
*PHASE-OUT* 8" 200 CFM FAN WITH ON/OFF SWITCH
Long Description
8" Fan. Same as Model 509 (built-in on/off switch included).
Product Type
Fan, Broan, 180 CFM, Includes: On/Off Rotary SW - No Wall SW to
Special Features
Controlled with a built-in on-off rotary switch, no wall switch to wire; Permanently lubricated, thermally protected, plug-in motor; Motor assembly offers fast, easy "twist-lock" installation; Specially designed polymeric fan blade; Contemporary styled grille complements modern decor; Aluminum filter available (Purchase separately); Housing adjusts to fit walls from 4.5 IN to 9.5 IN thick; Rugged steel housing with modern profile on outer weather hood; Long-lasting electrically bonded epoxy coating can be
Additional Information
Fan Type
Ventilation
Housing Dimensions
14-1/4 IN Height X 14-1/4 IN Width X 3-1/4 IN Depth
Manufacturer Information
Brand
BROAN
Manufacturers Part Number
509S
GTIN
00026715022908
UPC
026715022908
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
Direct Discharge Through Wall Fan
Packaging
Weight per each
13.5
Carton
1
Uses, Certifications, and Standards
Application
For Removing Humidity From Laundry Rooms, Tobacco Smoke From Rec Rooms, Fumes From Workshops Or Cooking Fumes From Kitchens
Standard
UL Listed, HVI 2100 Certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 509S.
Jump To:

Similar Items

Similar items are close alternatives to 509S, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat