SMI105AC - *Delisted*120V Ac/DC Smoke 10 Yr Life - Ul 217 8TH

BRK

  • $27.99 (Each)
  • $27.99 (Each)

  • $335.88 (Per 12)

In-Stock: 859 available at other locations ( find a store with stock)
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
SMI105AC
Manufacturer
BRK
Manufacturer's Part Number
1046850
Description
*Delisted*120V Ac/DC Smoke 10 Yr Life - Ul 217 8TH
Hardwired Smoke Alarm With 10-Year Locked 9V Lithium Battery Backup. Ac 120V Interconnectable With Silence and Latching Features. Includes Ionization Smoke Sensing Technology.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Builders Products Mark as Incorrect
Suggest a New Category
Classification
Smoke Detectors
UNSPSC
46191501 - Smoke detectors
UPC/GTIN
029054022516 / 00029054022516
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.99 (Each)
Standard Packaging
$335.88 (Per 12)
Stock Availability
Harlingen
0 (Find nearest stock)
McAllen
0
All Stores
859
Resources
Images
 
 
SMI105AC - Small Image
 
SMI105AC - Large Image
 
SMI105AC - Large Image
 
SMI105AC - Large Image
 
SMI105AC - Large Image
 
SMI105AC - Large Image
 
SMI105AC - Large Image
Other Links
 
 
SMI105AC - Other
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
White
Descriptions
Description
*DELISTED*120V AC/DC SMOKE 10 YR LIFE - UL 217 8TH
Extra Long Description
BRK 1046850 ALARM SMOKE AC/DC10 SMI
Features
Hardwired smoke alarm with 10-Year locked 9V lithium battery backup
Long Description
Hardwired smoke alarm with 10-Year locked 9V lithium battery backup. AC 120V Interconnectable with Silence and Latching features. Includes Ionization smoke sensing technology.
Product Type
Alarm Smoke Ac/DC10 SMI105-Ac Box
Special Features
Battery Backup,End-of-Life Warning,Hardwire Interconnectivity,Hardwire Quick Connect Plug Included,Precision Detection
Additional Information
Dimensions
2.25 in 5.69 in 5.69 in
Manufacturer Information
Brand
BRK
Manufacturers Part Number
1046850
GTIN
00029054022516
UPC
029054022516
Taxonomies, Classifications, and Categories
Category Description
SMOKE DETECTORS
Type
SMOKE ALARM
Packaging
Weight per each
0.6
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Precision Detection
Standard
Conforms to UL 217 8th Edition Standard
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of SMI105AC.
Jump To:

Similar Items

Similar items are close alternatives to SMI105AC, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat