AC10500B - Wifi SMK/CO Alrm HRDWRD

First Alert

  • $141.67 (Each)
  • $141.67 (Each)

  • $425.01 (Per 3)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
AC10500B
Manufacturer
First Alert
Manufacturer's Part Number
AC10500B
Description
Wifi SMK/CO Alrm HRDWRD
00029054015686|0029054|029054015686|02905401568|01568|AC10 500B|AC10500B|AC10-500B|Onelink Wi-Fi Hardwired Combo Alarm|Be Are Kay AC10 500B|Be Are Kay AC10500B|Be Are Kay AC10-500B|BKR AC10 500B|BKR AC10500B|BKR AC10-500B|BRK AC10 500B|BRK AC10500B|BRK AC10-500B|First Alert AC10 500B|First Alert AC10500B|First Alert AC10-500B
Slang Terms

Suggest a New Term
Categories
Fire Detection & Alarm Equipt - Smoke & Heat Detectors Mark as Incorrect
Suggest a New Category
Classification
Smoke Detectors
UNSPSC
46191501 - Smoke detectors
UPC/GTIN
029054015686 / 00029054015686
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$141.67 (Each)
Standard Packaging
$425.01 (Per 3)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
3
Resources
Images
 
 
AC10500B - Large Image
 
AC10500B - Large Image
 
AC10500B - Small Image
Attachments
 
 
AC10500B - Specification Sheet
 
AC10500B - Specification Sheet
 
AC10500B - Specification Sheet
Brochures
 
 
AC10500B - Brochure
Other Links
 
 
AC10500B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Enclosure Material
Plastic
Color
White
Descriptions
Product Type
Onelink Wi-Fi Hardwired Combo Alarm
Description
WIFI SMK/CO ALRM HRDWRD
extra long description
BRK AC10-500B Onelink Wi-Fi Hardwir
Long Description
00029054015686|0029054|029054015686|02905401568|01568|AC10 500B|AC10500B|AC10-500B|Onelink Wi-Fi Hardwired Combo Alarm|Be are Kay AC10 500B|Be are Kay AC10500B|Be are Kay AC10-500B|BKR AC10 500B|BKR AC10500B|BKR AC10-500B|BRK AC10 500B|BRK AC10500B|BRK AC10-500B|First Alert AC10 500B|First Alert AC10500B|First Alert AC10-500B
Additional Information
alarm type
Audio
Output Current
0.065A
Operating Voltage
120V AC 60Hz w/ 3V sealed battery backup
Temperature Range
40 to 100
dimensions
5.38L x 5.38"W x 1.44 H
Manufacturer Information
Manufacturers Part Number
AC10500B
Brand
BRADY
GTIN
00029054015686
UPC
029054015686
Taxonomies, Classifications, and Categories
Category Description
SMOKE DETECTORS
Type
WiFi Photoelectric Smoke + CO Combo Alarm with Voice
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1.2
Carton
1
Package
3
Uses, Certifications, and Standards
Application
Single and or multiple station alarm specifically designed for residential and institutional applications including sleeping rooms of hospitals, hotels, motels, dormitories and other multi-family dwellings as defined in standard NFPA 101.
standard
UL217/UL2034
Mounting
wall or ceiling
environmental conditions
10 percent to 95 percent relative humidity (RH)
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Dallas
3 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat