RF250 - 2-1/2" Roof FLSHNG Steel

Bridgeport

  • $22.98 (Each)
  • $22.98 (Each)

  • $574.44 (Per 25)

  • $2,297.78 (Per 100)

In-Stock: 186 available at other locations ( find a store with stock)
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
RF250
Manufacturer
Bridgeport
Manufacturer's Part Number
RF-250
Description
2-1/2" Roof FLSHNG Steel
Flashing, Roof, Galvanized, Size 2-1/2 Inch
Slang Terms

Suggest a New Term
Categories
SVC Masts, House BRKTS, Insula - Entrance Caps & Svc Mast Accy Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
781747141071 / 0781747141071 / 00781747141071
Weight per unit
1.224 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.98 (Each)
Carton
$574.44 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
186
Resources
Images
 
 
RF250 - Small Image
 
RF250 - Large Image
 
RF250 - Video
Attachments
 
 
RF250 - Specification Sheet
Other Links
 
 
RF250 - Other
 
RF250 - Other
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
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Size
2 1/2
Descriptions
Description
2-1/2" ROOF FLSHNG STEEL
Extra Long Description
BPT RF-250 2-1/2 IN Roof Flashing,
Long Description
Flashing, Roof, Galvanized, Size 2-1/2 Inch
Product Type
2-1/2 In Roof Flashing, Box Of 25
Special Features
Galvanized - for use with galvanized, plastic, or cast iron electrical service mast
Additional Information
Cable Entry
Raised Mast entry
Media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
RF-250
GTIN
00781747141071
UPC
781747141071
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Roof Flashings
Trade Size
Trade Size
2.5
Packaging
Weight per each
1.224
Carton
25
Uses, Certifications, and Standards
Application
For use with galvanized, plastic, or cast iron electrical service mast. Fits flats to 40 Degrees.
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of RF250.
Jump To:

Similar Items

Similar items are close alternatives to RF250, though they may not be 100% alike.

Cross Referenced

These items are similar to RF250 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1071 Appleton Electric n/a
RF250 Bridgeport Fittings 00781747141071
RF22 Thomas & Betts 00783786300037
1071 O-Z Gedney n/a
626 Arlington 00018997006264
P-41 Madison Electric 00784297520112
1071 Neer 00687855310715
987 Topaz 00751338196902

* All prices subject to change.

Begin Live Chat