MBG075 - 3/4" Intersystem Bonding

Bridgeport

  • $45.22 (Each)
  • $45.22 (Each)

  • $226.09 (Per 5)

  • $4,521.84 (Per 100)
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
MBG075
Manufacturer
Bridgeport
Manufacturer's Part Number
MBG-075
Description
3/4" Intersystem Bonding
3/4" Mighty-Bond® Intersystem Bonding Bridge and Coupling Combination
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - Grounding & Bonding Equipment Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121613 - Grounding devices or assemblies
UPC/EAN/GTIN
781747023759 / 0781747023759 / 00781747023759
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.22 (Each)
Carton
$45.22 (Each)
Standard Packaging
$226.09 (Per 5)
Resources
Images
 
 
MBG075 - Large Image
 
MBG075 - Small Image
 
MBG075 - Video
Attachments
 
 
MBG075 - Specification Sheet
Other Links
 
 
MBG075 - Other
 
MBG075 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
MCC-075: Copper Conductor Ranges: Solid #4 to #2 Bare AWG, Stranded #4 AWG - 3/0. Aluminum Conductor Randge: Stranded #2 AWG to 3/0 AWG. IGB-075: Copper Conductor Ranges and Torques: #14 - #10 Sol/Str Torque 10 in-lbs, #8 - #6 Sol/Str Torque 45 in-lbs, #4 Str Torque 45 in-lbs, #4 Solid Torque 60 in-lbs
Material, Color, and Finish
Conductor Material
Brass/Stainless Steel/Steel
Dimensions and Weight
Size
3/4
Descriptions
Long Description
3/4" Mighty-Bond® Intersystem Bonding Bridge and Coupling combination
Special Features
Minimum enclosure plate thickness 14 Guage (0.074 inches)
Product Type
3/4" Intersystem Bonding
Description
3/4" INTERSYSTEM BONDING
extra long description
BPT MBG-075 3/4" INTERSYSTEM BONDIN
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
MBG-075
GTIN
00781747023759
UPC
781747023759
Taxonomies, Classifications, and Categories
Type
Intersystem Bonding Bridge
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Packaging
Weight per each
0.34
Carton
1
Package
5
Uses, Certifications, and Standards
standard
UL
Application
Used to bond one continuous length of grounding conductor to an enclosure thru a 3/4" trade size knockout, inside or outside of an enclosure or panel board and provides 3-equipment bonding terminations. Meets the requirement for Intersystem Bonding. Patented
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MBG075.
Jump To:

Similar Items

Similar items are close alternatives to MBG075, though they may not be 100% alike.

1/2" Mighty-Bond® Intersystem Bonding Bridge and Coupling Combination
  • Our Part #: MBG050
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MBG-050
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 5 ($142.23) ·
MBG050 - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$28.45

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat