AMC50 - 3/8" Flex Connector

Bridgeport

  • $1.46 (Each)
  • $1.46 (Each)

  • $72.80 (Per 50)

  • $145.60 (Per 100)

  • $728.00 (Per 500)

In-Stock: 13,229 available at other locations ( find a store with stock)
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
AMC50
Manufacturer
Bridgeport
Manufacturer's Part Number
AMC-50
Description
3/8" Flex Connector
Connector, 3/8 In Trade Size, Zinc Electro-Plated, E-Z Lock(R) Connection, 1.5 In Length, 0.6875 In Height, 0.406 In Diameter, 1 Conductor
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747205704 / 0781747205704 / 00781747205704
Weight per unit
0.085 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.46 (Each)
Carton
$72.80 (Per 50)
Standard Packaging
$728.00 (Per 500)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
13,229
Resources
Images
 
 
AMC50 - Small Image
 
AMC50 - Large Image
 
AMC50 - Large Image
 
AMC50 - Video
Other Links
 
 
AMC50 - Other
 
AMC50 - Other
Attachments
 
 
AMC50 - Specification Sheet
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
Steel
Number Of Conductors
1
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Diameter
0.406 in
Height
0.6875 in
Length
1.5 in
Size
3/8
Descriptions
Description
3/8" FLEX CONNECTOR
Extra Long Description
BPT AMC-50 3/8 IN E-Z Lock Assy, Bo
Features
Recommended cable types used to connect AC/MC/MCI-A/HCF/HCFMCI-A/FMC .40-.62 cable to box or enclosure.
Long Description
Connector, 3/8 in Trade Size, Zinc Electro-Plated, E-Z Lock(R) Connection, 1.5 in Length, 0.6875 in Height, 0.406 in Diameter, 1 conductor
Product Type
Connector
Short Description
Connector, 3/8 in, Zinc Electro-Plate, Flex
Special Features
Hcf/Hcfmci-A
Additional Information
Angle
180
Color/Finish
Zinc Electro-Plated
Connection Type
E-Z Lock(R)
Connector Type
E-Z Lock®
For Use With
AC/MC/MCI-A/HCF/HCFMCI-A/FMC .40-.62 Cable to Box/Enclosure
Made In USA
yes
Media
Yes
Package Quantity
500 PK
Standards Met
CSA File No: LR39354;Federal Specification No: A-A-50552;NEMA Standard: FB-1;UL File No: E20534;UL Standard: UL-514B;RoHS Compliant;Reach Compliance;cULus Listed
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
AMC-50
GTIN
00781747205704
UPC
781747205704
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
3/8 in
Packaging
Weight per each
0.085
Carton
50
Package
500
Uses, Certifications, and Standards
Application
Recommended cable types used to connect AC/MC/MCIA .40-.62 cable to box or enclosure.
Standard
cULus
Temperature Rating
105?°C
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of AMC50.
Jump To:

Similar Items

Similar items are close alternatives to AMC50, though they may not be 100% alike.

Cross Referenced

These items are similar to AMC50 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AMC50 Appleton Electric 00687855078325
AMC50 Bridgeport Fittings 00781747205704
QLK50S Eaton Crouse-Hinds 00784564000880
2800 Raco 00050169028001
XC730 Thomas & Betts 00785991067705
XC731 Thomas & Betts 00785991056952
QLK50S Eaton B-Line n/a
QL50 LH Dottie 00781002119777
FLC-50 Garvin Industries n/a
65705B Halex 00051411657055
QLD50S Eaton Crouse-Hinds n/a
MAFC-50 Madison Electric 00784297807701
MC-50 Producto Electric Corp. n/a
7750 Regal n/a
AMC1 Topaz 00751338337701

* All prices subject to change.

Begin Live Chat