683UI - 1 In MC-Flexfit .78 to 1.12 Box Of 5

Bridgeport

  • $16.50 (Each)
  • $16.50 (Each)

  • $82.50 (Per 5)

  • $1,650.00 (Per 100)

In-Stock: 50 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
683UI
Manufacturer
Bridgeport
Manufacturer's Part Number
683-UI
Description
1 In MC-Flexfit .78 to 1.12 Box Of 5
Connector, Adjustable Endstop, MC Feeder Cable, Two Screw, Steel, 1 Inch
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Bx, Mc, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
781747026835 / 0781747026835 / 00781747026835
Weight per unit
0.319 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.50 (Each)
Carton
$82.50 (Per 5)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
50
Resources
Images
 
 
683UI - Small Image
 
683UI - Large Image
 
683UI - Video
Attachments
 
 
683UI - Specification Sheet
Other Links
 
 
683UI - Other
 
683UI - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ZINC PLATED STEEL
Dimensions and Weight
Size
1
Descriptions
Description
1 IN MC-FLEXFIT .78 TO 1.12 BOX OF 5
Extra Long Description
BPT 683-UI 1 IN Mc-Flexfit .78 To 1
Long Description
Connector, Adjustable Endstop, MC Feeder Cable, Two Screw, Steel, 1 Inch
Product Type
1 In MC-Flexfit .78 to 1.12, Box Of 5
Special Features
Heavy duty steel construction supports .78"-1.12" MC Feeder Cable.
Additional Information
Cable Entry
Two position/two screw hinge design which allows for a large cable range without needing separate bushings
Media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
683-UI
GTIN
00781747026835
UPC
781747026835
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Adjustable Endstop
Trade Size
Trade Size
1
Packaging
Weight per each
0.319
Carton
5
Uses, Certifications, and Standards
Application
Bridgeport's new 680-UI series of adjustable end stop connectors have an innovative one piece armor stop and insulated throat that provides greater conductor protection. Patented
Standard
cETLus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 50

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Greensboro
50 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat