147 - 2-1/2" Sealing Locknut

Bridgeport

  • $26.12 (Each)
  • $26.12 (Each)

  • $130.60 (Per 5)

  • $653.00 (Per 25)

  • $2,612.00 (Per 100)

In-Stock: 200 available at other locations ( find a store with stock)
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
147
Manufacturer
Bridgeport
Manufacturer's Part Number
147
Description
2-1/2" Sealing Locknut
Locknut, Sealing, Steel / PVC, Size 2 1/2 Inch
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
781747001474 / 0781747001474 / 00781747001474
Weight per unit
0.176 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.12 (Each)
Carton
$130.60 (Per 5)
Standard Packaging
$653.00 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
200
Resources
Images
 
 
147 - Small Image
 
147 - Large Image
 
147 - Video
Attachments
 
 
147 - Specification Sheet
Other Links
 
 
147 - Other
 
147 - Other
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
Steel
Material, Color, and Finish
Color
Yellow
Finish
Zinc Electroplated
Dimensions and Weight
Size
2 1/2
Descriptions
Description
2-1/2" SEALING LOCKNUT
Extra Long Description
BPT 147 2 1/2 IN Sealing Locknut, B
Long Description
Locknut, Sealing, Steel / PVC, Size 2 1/2 Inch
Product Type
2 1/2 In Sealing Locknut, Box Of 5
Special Features
Provides raintight seal
Additional Information
Cable Entry
Through the fitting or conduit that the locknut is attached to
Media
Yes
Manufacturer Information
Brand
Bridgeport
GTIN
00781747001474
UPC
781747001474
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Locknuts
Trade Size
Trade Size
2.5
Packaging
Weight per each
0.176
Carton
5
Package
25
Uses, Certifications, and Standards
Application
Steel locknut with PVC seal used to provide raintight seal when fastening threaded conduit to unthreaded opening in a box or enclosure.
Standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 200

Location search:
These alternate items can be purchased instead of 147.
Jump To:

Similar Items

Similar items are close alternatives to 147, though they may not be 100% alike.

Cross Referenced

These items are similar to 147 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SL7 American Fittings 00662364182503
BLSG250 Appleton Electric 00781381501347
LS700 Appleton Electric n/a
SL250 Arlington 00018997132505
147 Bridgeport Fittings 00781747001474
SL7 Eaton Crouse-Hinds 00784564320070
LNS250 LH Dottie 00781002123385
LNS-250 Garvin Industries n/a
LNS-250-I Madison Electric 00784297336683
LS700 Neer n/a
LS-700 Neer 00687855167500
SLG-250S O-Z Gedney 00783126506167
LS700 O-Z Gedney n/a
207SL Producto Electric Corp. 00785244120775
1207 Raco 00050169012079
807S Regal n/a
LS107 Thomas & Betts 00785991907902
SL250 Thomas & Betts n/a
LS-107 Thomas & Betts Conduit n/a
717 Topaz 00751338175105

* All prices subject to change.

Begin Live Chat