1169 - 1-1/2" X 1" Reducing Bushing

Bridgeport

  • $8.23 (Each)
  • $8.23 (Each)

  • $82.34 (Per 10)

  • $411.68 (Per 50)

  • $823.35 (Per 100)

In-Stock: 2 available locally (North Austin, TX) (change location)
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
1169
Manufacturer
Bridgeport
Manufacturer's Part Number
1169
Description
1-1/2" X 1" Reducing Bushing
Reducing Bushing, 1-1/2 to 1 In Trade Size, Round, Zinc Electro-Plated, Threaded Connection, 1/2 In Thread Length, 3/4 In Height, 1 In (Inside);1-11/16 In (Outside) Diameter, 0.2700 LB
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31171609 - Bushing sleeve
UPC/EAN/GTIN
781747011695 / 0781747011695 / 00781747011695
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.23 (Each)
Carton
$82.34 (Per 10)
Standard Packaging
$411.68 (Per 50)
Stock Availability
North Austin
2 (Check another store)
Austin RDC
38
All Stores
2,935
Resources
Images
 
 
1169 - Small Image
 
1169 - Large Image
 
1169 - Large Image
 
1169 - Video
Attachments
 
 
1169 - Specification Sheet
Other Links
 
 
1169 - Other
 
1169 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Round
Material
Steel
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Height
3/4 in
Diameter
1 in (Inside);1-11/16 in (Outside)
Size
1-1/2 - 1
Descriptions
Description
1-1/2" X 1" REDUCING BUSHING
Product Type
Reducing Bushing
Long Description
Reducing Bushing, 1-1/2 to 1 in Trade Size, Round, Zinc Electro-Plated, Threaded Connection, 1/2 in Thread Length, 3/4 in Height, 1 in (Inside);1-11/16 in (Outside) Diameter, 0.2700 lb
Features
Used to reduce the size of internal female threads. 1/2" thru 2" steel, 2 1/2" thru 4" malleable iron.
Short Description
Reducing Bushing, 1-1/2 to 1 in, Zinc Electro-Plate
extra long description
BPT 1169 1-1/2" - 1" REDUCING BUSHI
Special Features
For Rigid and IMC Conduit
Additional Information
package quantity
10 PK;1 CT
Made in USA
yes
Color/Finish
Zinc Electro-Plated
Connection Type
Threaded
Thread Length
1/2 in
for use with
Rigid and IMC Conduit
Standards Met
UL File No: E9391;UL Standard 514B;CSA File No: LR39354;RoHS Complient;Reach Compliance;cULus Listed
media
Yes
Manufacturer Information
Manufacturers Part Number
1169
Brand
Bridgeport
GTIN
00781747011695
UPC
781747011695
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
BUSHING
Trade Size
Trade Size
1-1/2 to 1 in
Packaging
Weight
0.2700 lb
Weight per each
0.27
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Reduce The Size of Internal Female Threads. 1/2" Thru 2" Steel, 2 1/2" Thru 4" Malleable Iron
standard
CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,935

Location search:

* All prices subject to change.

Begin Live Chat