1106DC - 1-1/2" Diecast Chased Nipple

Bridgeport

  • $8.48 (Each)
  • $8.48 (Each)

  • $84.79 (Per 10)

  • $847.88 (Per 100)

In-Stock: 13 available locally (Waxahachie, TX) (change location)
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
1106DC
Manufacturer
Bridgeport
Manufacturer's Part Number
1106-DC
Description
1-1/2" Diecast Chased Nipple
Conduit Chased Nipple, 1-1/2 In Trade Size, Hex Shape, Threaded Connection, 11/16 In Thread Length, 2-3/8 In Width, 0.2000 LB
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Diecast Offset & Chase Nipples
UNSPSC
N/A
UPC/EAN/GTIN
781747911063 / 0781747911063 / 00781747911063
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.48 (Each)
Carton
$84.79 (Per 10)
Standard Packaging
$847.88 (Per 100)
Stock Availability
Waxahachie
13 (Check another store)
DFW RDC
84
All Stores
5,633
Resources
Images
 
 
1106DC - Small Image
 
1106DC - Large Image
 
1106DC - Large Image
 
1106DC - Video
Attachments
 
 
1106DC - Specification Sheet
Other Links
 
 
1106DC - Other
 
1106DC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Hex
Material
Zinc Die Cast
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Width
2-3/8 in
Size
1 1/2
Length
1.375
Descriptions
Description
1-1/2" DIECAST CHASED NIPPLE
Product Type
Conduit Chased Nipple
Long Description
Conduit Chased Nipple, 1-1/2 in Trade Size, Hex Shape, Threaded Connection, 11/16 in Thread Length, 2-3/8 in Width, 0.2000 lb
Features
When used with a locknut, conduit nipples serve as a short raceway between enclosures.
Short Description
Conduit Chased Nipple, 1-1/2 in, Ball Burnished/Mirror Smooth
extra long description
BPT 1106-DC 1 1/2" CONDUIT NIPPLE,
Additional Information
Color/Finish
Ball Burnished;Mirror Smooth
Connection Type
Threaded
Thread Length
11/16 in
for use with
EMT and Rigid Conduit
Standards Met
CSA File No: LR39354;Federal Specification No A-A-50553;NEMA Standard FB-1;UL File No: E9391;UL Standard UL-514B;RoHS Compliant;Reach Compliance
package quantity
100 PK
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
1106-DC
GTIN
00781747911063
UPC
781747911063
Taxonomies, Classifications, and Categories
Category Description
DIECAST OFFSET & CHASE NIPPLES
Type
Conduit Nipple
Trade Size
Trade Size
1.5
Packaging
Weight
0.2000 lb
Weight per each
0.2
Carton
10
Package
100
Uses, Certifications, and Standards
Application
When Used with a Locknut, Conduit Nipples Serve as a Short Raceway Between Enclosures
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5,633

Location search:

* All prices subject to change.

Begin Live Chat