1065 - 1-1/4" X 3/4" Reducing Washer

Bridgeport

  • $1.47 (Each)
  • $1.47 (Each)

  • $146.60 (Per 100)

  • $733.00 (Per 500)

In-Stock: 32 available locally (Granbury, TX) (change location)
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
1065
Manufacturer
Bridgeport
Manufacturer's Part Number
1065
Description
1-1/4" X 3/4" Reducing Washer
Reducing Washer, 1-1/4 to 3/4 In Trade Size, Round, Galvanized Steel, 1-1/16 In (Inside);2-1/4 In (Outside) Diameter, 0.0282 LB
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31161809 - Reducing washers
UPC/EAN/GTIN
781747010650 / 0781747010650 / 00781747010650
Weight per unit
0.0282 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.47 (Each)
Carton
$146.60 (Per 100)
Standard Packaging
$733.00 (Per 500)
Stock Availability
Granbury
32 (Check another store)
DFW RDC
533
All Stores
24,344
Resources
Images
 
 
1065 - Small Image
 
1065 - Large Image
 
1065 - Large Image
 
1065 - Video
Attachments
 
 
1065 - Specification Sheet
Other Links
 
 
1065 - Other
 
1065 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Round
Material
Steel
Dimensions and Weight
Diameter
1-1/16 in (Inside);2-1/4 in (Outside)
Size
1-1/4 - 3/4
Descriptions
Description
1-1/4" X 3/4" REDUCING WASHER
Product Type
Reducing Washer
Long Description
Reducing Washer, 1-1/4 to 3/4 in Trade Size, Round, Galvanized Steel, 1-1/16 in (Inside);2-1/4 in (Outside) Diameter, 0.0282 lb
Features
Galvanized steel reducing washers used in pairs to reduce size of knockout holes in box or enclosure.
Short Description
Reducing Washer, 1-1/4 to 3/4 in, Galvanized Steel
extra long description
BPT 1065 1-1/4 TO 3/4" REDUC WSHR
Additional Information
Color/Finish
Galvanized Steel
for use with
Box;Enclosure
Standards Met
CSA File No: LR39354;Federal Specification No: A-A-50553;NEMA FB-1;UL File No: E9391;UL Standard UL514B;File No: E11259;RoHS Compliant;Reach Compliance
package quantity
500 PK
Made in USA
yes
media
Yes
Inside Diameter
1-1/16
outside diameter
2.25
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
1065
GTIN
00781747010650
UPC
781747010650
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Reducing Washers
Trade Size
Trade Size
1-1/4 to 3/4 in
Packaging
Weight
0.0282 lb
Weight per each
0.0282
Carton
100
Package
500
Uses, Certifications, and Standards
Application
Galvanized Steel Reducing Washers Used in Pairs to Reduce Size of Knockout Holes in Box or Enclosure
standard
CSA, UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 24,344

Location search:

* All prices subject to change.

Begin Live Chat