B331872342 - Heat Shrink Wire and Cable Labels, 0.187" X 2" WH

Brady®

  • $715.82 (Each)
  • $715.82 (Each)
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
B331872342
Manufacturer
Brady®
Manufacturer's Part Number
B33-187-2-342
Description
Heat Shrink Wire and Cable Labels, 0.187" X 2" WH
Permasleeve® PS Heat-Shrink Polyolefin (B-342) Wire Marking Sleeves Combine Speed, Ease Of Use, and Permanence to Create Long-Lasting, High Quality Identification. 3:1 Heat Shrinkable Sleeve Fit Snugly Around Wires For Maximum Insulation Protection and Permanent Identification. Fade-Resistant and Smudge-Proof For Superior Aesthetic Appearance. Cold Resistant and Flame-Retardant With An Operating Temperature Of -67°F to 275°F (-55°C to 135°C). Meets Sae-Ams-DTL-23053/5C (Class 1), Sae-As-81531, Mil-STD-202;
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Printers and Labeling
UNSPSC
39131502 - Heat shrink wire marker
UPC/EAN/GTIN
662820968764 / 0662820968764 / 00662820968764
Weight per unit
1.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$715.82 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
1
Resources
Images
 
 
B331872342 - Small Image
 
B331872342 - Large Image
 
B331872342 - Large Image
 
B331872342 - Large Image
 
B331872342 - Large Image
 
B331872342 - Large Image
 
B331872342 - Large Image
 
B331872342 - Large Image
Attachments
 
 
B331872342 - Specification Sheet
Other Links
 
 
B331872342 - Other
 
B331872342 - Other
 
B331872342 - Other
 
B331872342 - Other
 
B331872342 - Other
 
B331872342 - Other
 
B331872342 - Other
Brochures
 
 
B331872342 - Brochure
Tech Bulletins
 
 
B331872342 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Distribution Centers

Location Stock Available
Deer Park
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat