S300 - Encl 3" Oil Tight Hole Seal

Eaton B-Line Series

  • $45.76 (Each)
  • $45.76 (Each)

In-Stock: 3 available locally (Bentonville, AR) (change location)
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
S300
Manufacturer
Eaton B-Line Series
Manufacturer's Part Number
S300
Description
Encl 3" Oil Tight Hole Seal
Oil-Tight Hole Seal Steel, Polyester Powder Paint, Gray, 4.12 In Diameter, 0.63 LB
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Temp. Power Panels & Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782051485523 / 00782051485523
Weight per unit
0.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.76 (Each)
Stock Availability
Bentonville
3 (Check another store)
Springdale
11
All Stores
652
Resources
Images
 
 
S300 - Small Image
 
S300 - Large Image
 
S300 - Large Image
Attachments
 
 
S300 - Specification Sheet
Brochures
 
 
S300 - Brochure
Other Links
 
 
S300 - Other
 
S300 - Other
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
Steel
Material, Color, and Finish
Finish
Polyester Powder Paint
Color
Gray
Dimensions and Weight
Diameter
4.12 in
Size
4.12 In Diameter
Descriptions
Product Type
Oil-Tight Hole Seal
Description
ENCL 3" OIL TIGHT HOLE SEAL
Long Description
Oil-Tight Hole Seal Steel, Polyester Powder Paint, Gray, 4.12 in Diameter, 0.63 lb
Features
Protects knockout openings and extra pushbutton or conduit openings from dirt, oil, dust and water. Each hole seal has oil-resistant gasketing and plated stud and wing nut.
Short Description
3/4" Oil-Tight Hole Seal, Steel, Polyester Powder Paint
extra long description
B-LINE S300 3.00-IN. OIL-TIGHT HOLE
Special Features
Includes Oil-Resistant Gasketing, Plated Stud, Wing Nut, Hole Diameter 3.62 In, Material ANSI 61 Polyester Powder Painted Steel
Additional Information
accessory type
Oil-Tight Hole Seal
for use with
Meter Socket;3 in Conduit Holes
package quantity
1 ct
Standards Met
Ul Listed
Manufacturer Information
Brand
Cooper B-Line/Cable Tray
Manufacturers Part Number
S300
sub brand
Electrical Enclosures
GTIN
00782051485523
UPC
782051485523
Taxonomies, Classifications, and Categories
Category Description
TEMP. POWER PANELS & ACCESSORIES
Type
Hole Seal, Oil-Tight
Packaging
Weight
0.63 lb
Weight per each
0.63
Carton
1
Uses, Certifications, and Standards
Application
Meter Socket, 3 In Conduit Holes
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 652

Location search:
These alternate items can be purchased instead of S300.
Jump To:

Similar Items

Similar items are close alternatives to S300, though they may not be 100% alike.

Hole Seal, Steel, Polyester Powder Paint, Gray, Panel Mount, 3.62 In Diameter, 0...
  • Our Part #: AS300
  • Bentonville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AS300
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 10 ($604.80) ·
AS300 - Hoffman Enclosures, Inc.

Bentonville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$60.48

Each

QTY:
Each
Add
Cross Referenced

These items are similar to S300 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
S300 Eaton B-Line 00782051485523
HP300 Hammond Manufacturing 00623980410807
AS300 nVent-Thermal Management 00783510597801
WAS300 Wiegmann 00786725490851

* All prices subject to change.

Begin Live Chat