S150 - Encl 1-1/2" Oil Tight Hole Seal

Eaton

  • $24.55 (Each)
  • $24.55 (Each)

In-Stock: 6 available locally (Mesa, AZ) (change location)
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
S150
Manufacturer
Eaton
Manufacturer's Part Number
S150
Description
Encl 1-1/2" Oil Tight Hole Seal
Oil-Tight Hole Seal Steel, Polyester Powder Paint, Gray, 2.5 In Diameter, 0.3 LB
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Temp. Power Panels & Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782051442250 / 00782051442250
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.55 (Each)
Stock Availability
Mesa
6 (Check another store)
Phoenix
26
All Stores
724
Resources
Images
 
 
S150 - Small Image
 
S150 - Large Image
 
S150 - Large Image
Attachments
 
 
S150 - Specification Sheet
Other Links
 
 
S150 - Other
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
Steel
Material, Color, and Finish
Finish
Polyester Powder Paint
Color
Gray
Dimensions and Weight
Diameter
2.5 in
Size
2.50 In Diameter
Descriptions
Description
ENCL 1-1/2" OIL TIGHT HOLE SEAL
Short Description
3/4" Oil-Tight Hole Seal, Steel, Polyester Powder Paint
Product Type
Oil-Tight Hole Seal
Long Description
Oil-Tight Hole Seal Steel, Polyester Powder Paint, Gray, 2.5 in Diameter, 0.3 lb
Features
Protects knockout openings and extra pushbutton or conduit openings from dirt, oil, dust and water. Each hole seal has oil-resistant gasketing and plated stud and wing nut.
extra long description
B-LINE S150 150 OIL-TIGHT HOLE SEAL
Special Features
Includes Oil-Resistant Gasketing, Plated Stud, Wing Nut, Hole Diameter 2.00 In, Material ANSI 61 Polyester Powder Painted Steel
Additional Information
accessory type
Oil-Tight Hole Seal
for use with
Meter Socket;1-1/2 in Conduit Holes
package quantity
1 ct
Standards Met
Ul Listed
dimensions
X X 4.3750 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
S150
GTIN
00782051442250
UPC
782051442250
Taxonomies, Classifications, and Categories
Category Description
TEMP. POWER PANELS & ACCESSORIES
Type
Bolt on accessories
Packaging
Weight
0.3 lb
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and ControlsUtility - Substations, Utility Transmission and DistributionCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Mfg. Process Electrification and ControlInd Facilities & Factories - Facility: L
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 724

Location search:
These alternate items can be purchased instead of S150.
Jump To:

Similar Items

Similar items are close alternatives to S150, though they may not be 100% alike.

1 1/2IN Oil Tight Seal
  • Our Part #: UHS150
  • Mesa Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: UHS150
  • Manufacturer: Unity Manufacturing
  • Find: Similar Items
  • Pkg Sizes: 10 ($159.30) ·
UHS150 - Unity Manufacturing

Mesa Availability: Out Of Stock

Total Availability: In Stock

Book Price

$15.93

Each

QTY:
Each
Add
Hole Seal, Steel, Polyester Powder Paint, Gray, Panel Mount, 2 In Diameter, 1.6 ...
  • Our Part #: AS150
  • Mesa Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AS150
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 10 ($363.80) ·
AS150 - Hoffman Enclosures, Inc.

Mesa Availability: Out Of Stock

Total Availability: In Stock

Book Price

$36.38

Each

QTY:
Each
Add
Cross Referenced

These items are similar to S150 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
S150 Eaton B-Line 00782051442250
HP150 Hammond Manufacturing 00623980410777
AS150 nVent-Thermal Management 00783510597504
WAS150 Wiegmann 00786725490707

* All prices subject to change.

Begin Live Chat