PB2M4XS - Encl 5.75X3.25X3" N4X SS4 2H 22.5MM PB

Eaton

  • $438.37 (Each)
  • $438.37 (Each)

  • $876.74 (Per 2)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
PB2M4XS
Manufacturer
Eaton
Manufacturer's Part Number
PB2M-4XS
Description
Encl 5.75X3.25X3" N4X SS4 2H 22.5MM PB
Eaton B-Line Series Push Button Enclosures, 5.75" Height, 3" Length, 3.25" Width, Nema 4X, Screw Cover, PBM4XS Enclosure, Surface Mounted, Small Single Door, External Mounting Feet, 304 Stainless Steel, Oil-Resistant Gasket
Slang Terms

Categories
Control & Pendant Stations - Control Station Enclosures
Classification
Nema Types 3 & 3R Metallic Enclosures, Boxes, Cabinets
UNSPSC
39121326 - Electrical pushbutton enclosure
UPC/GTIN
782051138146 / 00782051138146
Weight per unit
2.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$438.37 (Each)
Standard Packaging
$876.74 (Per 2)
Resources
Images
 
 
PB2M4XS - Small Image
 
PB2M4XS - Large Image
Attachments
 
 
PB2M4XS - Specification Sheet
Other Links
 
 
PB2M4XS - Other
Features
Material
304 Stainless Steel
Material, Color, and Finish
Color
Gray
Descriptions
Long Description
Eaton B-Line series push button enclosures, 5.75" height, 3" length, 3.25" width, NEMA 4X, Screw cover, PBM4XS enclosure, Surface mounted, Small single door, External mounting feet, 304 stainless steel, Oil-resistant gasket
Special Features
Removable cover, recessed pull ring, s.s. screws
Product Type
Type 12 STD Pushbutton Enc
extra long description
B-LINE PB2M-4XS TYPE 12 STD PUSHBUT
Features
Eaton's B-Line series push button enclosures provide reliable environmental protection and are designed to mount standard 30.5 mm or miniature 22.5 mm oil-tight pushbuttons, pilot lights and switches
Description
ENCL 5.75X3.25X3" N4X SS4 2H 22.5MM PB
Additional Information
dimensions
3.0000 IN X 3.2500 IN X 5.7500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PB2M-4XS
GTIN
00782051138146
UPC
782051138146
Taxonomies, Classifications, and Categories
Type
Push button enclosures
Packaging
Weight per each
2.1
Carton
1
Package
2
Uses, Certifications, and Standards
nema rating
4X
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
Not Applicable,Not Applicable
You must have an account to view stock levels
These alternate items can be purchased instead of PB2M4XS.
Jump To:

Similar Items

Similar items are close alternatives to PB2M4XS, though they may not be 100% alike.

Pushbutton Screw Cover Type 4X, 2PBX22.5MM, SS304
  • Our Part #: E2PBGSS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: E2PBGSS
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($434.22)
E2PBGSS - Hoffman Enclosures, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$434.22

Each

QTY:
Each
Add
Cross Referenced

These items are similar to PB2M4XS but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PB2MSS Eaton B-Line 00782051138146
1435MSSB Hammond Manufacturing 00623980153612
E2PBGSS nVent-Thermal Management 00783510594008

* All prices subject to change.