N525ZN - BLTF 5/8"-11 ZN PLT CHNL Nut

Eaton

  • $6.25 (Each)
  • $6.25 (Each)

  • $625.35 (Per 100)

In-Stock: 5,000 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
N525ZN
Manufacturer
Eaton
Manufacturer's Part Number
N525ZN
Description
BLTF 5/8"-11 ZN PLT CHNL Nut
Eaton B-Line Series Spring Nut, 0.8250" H X 1.3750" L X 0.85" W, Steel, Electro-Plated, 5/8"-11 Bolt Size
Slang Terms
Spring Nut (Strut)
Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Spring Nuts & Twirl Nuts
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011404437 / 00781011404437
Weight per unit
0.088 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.25 (Each)
Carton
$625.35 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
5,000
Resources
Images
 
 
N525ZN - Small Image
 
N525ZN - Large Image
Attachments
 
 
N525ZN - Specification Sheet
Other Links
 
 
N525ZN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
1/2 In-13 TPI
Descriptions
Description
BLTF 5/8"-11 ZN PLT CHNL NUT
Extra Long Description
B-LINE N525ZN SPRING NUT, 1/2"-13 T
Features
For a complete strut offering, Eaton offers a full line of B-Line series channel nuts, u-bolts and all threaded rod that are essential to any strut assembly. This line also includes a number of innovative solutions that help installers save time and materials on the job-site.
Long Description
Eaton B-Line series spring nut, 0.8250" H x 1.3750" L x 0.85" W, Steel, Electro-plated, 5/8"-11 bolt size
Product Type
Spring Nut, 1/2"-13 Thread, 3/8" Nut
Special Features
Thickness 3/8 In, Weight 8.8 Lb per 100
Also Known As...
Spring Nut (Strut)
Additional Information
Dimensions
1.3750 IN X 0.8500 IN X 0.8250 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
N525ZN
GTIN
00781011404437
UPC
781011404437
Taxonomies, Classifications, and Categories
Category Description
SPRING NUTS & TWIRL NUTS
Type
Spring Nut
Packaging
Weight per each
0.088
Carton
100
Uses, Certifications, and Standards
Application
Generation - Conventional Energy - Conventional EnergyDatacenters - IT Space: Enterprise / Server Room / Network ClosetOther IT and Datacom - Other InfrastructuresCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherGeneration - Renewable Energy - Alternative EnergyInd Facilities & Factories - Industrial Facilities/Factories - OtherUtilityWater and Wastewat
Standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5,000

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Phoenix
3,000 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Mesa
2,000 View Store

* All prices subject to change.

Begin Live Chat