N228W0ZN - BLTD 3/8"-16 Channel Nut

Eaton

  • $1.28 (Each)
  • $1.28 (Each)

  • $127.96 (Per 100)

In-Stock: 4,926 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
N228W0ZN
Manufacturer
Eaton
Manufacturer's Part Number
N228WOZN
Description
BLTD 3/8"-16 Channel Nut
Eaton B-Line Series Springless Channel Nut, 0.85"HX1.3750"LX1.3750"W, Steel, Electro-Plated, 3/8”-16 Bolt Size, 1100 LBS Load, 800 LBS Load
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011406530 / 00781011406530
Weight per unit
0.0009 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.28 (Each)
Carton
$1.28 (Each)
Standard Packaging
$127.96 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
4,926
Resources
Images
 
 
N228W0ZN - Small Image
 
N228W0ZN - Large Image
Attachments
 
 
N228W0ZN - Specification Sheet
Other Links
 
 
N228W0ZN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
3/8 In-16 TPI
Descriptions
Description
BLTD 3/8"-16 CHANNEL NUT
Extra Long Description
B-LINE N228WOZN NUT WO SPRING, 3/8"
Features
For a complete strut offering, Eaton offers a full line of B-Line series channel nuts, u-bolts and all threaded rod that are essential to any strut assembly. This line also includes a number of innovative solutions that help installers save time and materials on the job-site.
Long Description
Eaton B-Line series springless channel nut, 0.85"Hx1.3750"Lx1.3750"W, Steel, Electro-plated, 3/8”-16 bolt size, 1100 lbs load, 800 lbs load
Product Type
Nut Wo Spring, 3/8"-16 Thread, 3/8" Nut
Special Features
Without Spring, Thickness 3/8 In, Weight 9.3 Lb per 100
Additional Information
Dimensions
1.3750 IN X 1.3750 IN X 0.8500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
N228WOZN
GTIN
00781011406530
UPC
781011406530
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Springless channel nut
Packaging
Weight per each
0.0009
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Other IT and Datacom - Other InfrastructuresUtilityInd Facilities & Factories - Industrial Facilities/Factories - OtherGeneration - Renewable Energy - Alternative EnergyWater and Wastewater Systems - Water and Wastewater Systems - OtherDatacenters - Datacenters - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: Enterprise / Server Room / Network ClosetCommercial / I
Standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4,926

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available
Covington
160 View Store

M-Z

Location Stock Available
Mesa
883 View Store

* All prices subject to change.

Begin Live Chat