N228SS6 - BLTD 3/8 SS316 Spring Nut

Eaton

  • $13.89 (Each)
  • $13.89 (Each)

  • $1,389.07 (Per 100)

In-Stock: 54 available locally (San Antonio RDC, TX) (change location)
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
N228SS6
Manufacturer
Eaton
Manufacturer's Part Number
N228 SS6 3/8
Description
BLTD 3/8 SS316 Spring Nut
Eaton B-Line Series Spring Nut, 0.85"HX1.75"LX1.3750"W, Stainless Steel Type 316, 3/8”-16 Bolt Size, 1100 LBS Load, 800 LBS Load
Slang Terms
Spring Nut (Strut), Boingie Nut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Spring Nuts & Twirl Nuts
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011403669 / 00781011403669
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.89 (Each)
Carton
$13.89 (Each)
Standard Packaging
$1,389.07 (Per 100)
Stock Availability
San Antonio RDC
54 (Check another store)
All Stores
1,816
Resources
Images
 
 
N228SS6 - Small Image
 
N228SS6 - Large Image
Attachments
 
 
N228SS6 - Specification Sheet
Other Links
 
 
N228SS6 - Other
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
316 Stainless Steel
Material, Color, and Finish
Finish
STAINLESS STEEL TYPE 316
Dimensions and Weight
Size
3/8 In-16 TPI
Descriptions
Product Type
Spring Nut, 3/8"-16, 3/8" Nut, SSL
extra long description
B-LINE N228SS6 SPRING NUT, 3/8"-16,
Features
For a complete strut offering, Eaton offers a full line of B-Line series channel nuts, u-bolts and all threaded rod that are essential to any strut assembly. This line also includes a number of innovative solutions that help installers save time and materials on the job-site.
Description
BLTD 3/8 SS316 SPRING NUT
Long Description
Eaton B-Line series spring nut, 0.85"Hx1.75"Lx1.3750"W, Stainless steel type 316, 3/8”-16 bolt size, 1100 lbs load, 800 lbs load
Special Features
Thickness 3/8 In, Weight 9.3 Lb per 100
Also Known As...
Spring Nut (Strut)
Boingie Nut
Additional Information
dimensions
1.7500 IN X 1.3750 IN X 0.8500 IN
Manufacturer Information
Manufacturers Part Number
N228 SS6 3/8
Brand
Eaton
GTIN
00781011403669
UPC
781011403669
Taxonomies, Classifications, and Categories
Category Description
SPRING NUTS & TWIRL NUTS
Type
Spring Nut
Packaging
Weight per each
0.11
Carton
1
Package
100
Uses, Certifications, and Standards
standard
Not Applicable
Application
UtilityWater and Wastewater Systems - Water and Wastewater Systems - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketInd Facilities & Factories - Facility - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetDatacenters - Datacenters - OtherOther IT and Datacom - Other InfrastructuresCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildin
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of N228SS6.
Jump To:

Similar Items

Similar items are close alternatives to N228SS6, though they may not be 100% alike.

Spring Nut, Stainless Steel, Electro-Galvanized, 1.338 In Length, 0.785 In Width...
  • Our Part #: A10038SS
  • San Antonio RDC Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: A100 3/8SS
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($1,470.50) ·
A10038SS - Abb Installation Products, Inc

San Antonio RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.71

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat