BR324T - SPRG 2" Bridle Ring, 1/4"-20X9/16"

Eaton

  • $3.09 (Each)
  • $3.09 (Each)

  • $309.27 (Per 100)

In-Stock: 133 available locally (Longview, TX) ( change location)
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
BR324T
Manufacturer
Eaton
Manufacturer's Part Number
BR-32-4T
Description
SPRG 2" Bridle Ring, 1/4"-20X9/16"
Eaton B-Line Series Datacomm and Low Voltage Support Fasteners, Zinc Plated, 50 LBS, Steel, 1.25", 10-24" X 9/16", Used With Fasteners For Addiitonal Support, Threaded Bridle Rings
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Cable Hanging MGMT & Accy Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011195755 / 00781011195755
Weight per unit
0.082 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.09 (Each)
Carton
$3.09 (Each)
Standard Packaging
$309.27 (Per 100)
Stock Availability
Longview
133 (Check another store)
All Stores
4,297
Resources
Images
 
 
BR324T - Small Image
 
BR324T - Large Image
Attachments
 
 
BR324T - Specification Sheet
Brochures
 
 
BR324T - Brochure
Other Links
 
 
BR324T - Other
 
BR324T - Other
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
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Size
2 in
Descriptions
Description
SPRG 2" BRIDLE RING, 1/4"-20X9/16"
Product Type
Threaded Bridle Ring, 2" Ring, 1/4"-20
extra long description
B-LINE BR-32-4T THREADED BRIDLE RIN
Features
When it comes to cable management solutions for data centers and light-duty commercial, low-voltage telecommunication and network cable organization, you can rely on Eaton's B-Line series solutions.
Long Description
Eaton B-Line series datacomm and low voltage support fasteners, Zinc plated, 50 lbs, Steel, 1.25", 10-24" x 9/16", Used with fasteners for addiitonal support, Threaded bridle rings
Special Features
Load Capacity 50 Lb, Thread Size 1/4 In-20 TPI X 9/16 In Length
Construction
ONE PIECE
Additional Information
dimensions
X X 4.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BR-32-4T
GTIN
00781011195755
UPC
781011195755
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Bridle ring and accessories
Packaging
Weight per each
0.082
Carton
1
Package
100
Uses, Certifications, and Standards
Mounting
Beam, Rod
standard
cULus Listed
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsDatacenters - IT Space: Enterprise / Server Room / Network Closet
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of BR324T.
Jump To:

Cross Referenced

These items are similar to BR324T but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BR-32-4T Eaton B-Line 00781011195755
BR-32-T Eaton B-Line 00781011195700
BR32T Eaton B-Line 00078101119570
BR-200 Bridgeport Fittings 00781747028266
BR-200 Garvin Industries 00785592102423
648R Minerallac 00784610386487
18422 Morris 00601986184229
4BRT32 nVent-Thermal Management 00782856769804
SSFVR2B Thomas & Betts 00785991022117

* All prices subject to change.

Begin Live Chat