BH7 - SPRG 2H, 160LB Angle Bracket

Eaton

  • $0.93 (Each)
  • $0.93 (Each)

  • $92.77 (Per 100)

In-Stock: 100 available locally (Colorado Springs, CO) (change location)
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
BH7
Manufacturer
Eaton
Manufacturer's Part Number
BH7
Description
SPRG 2H, 160LB Angle Bracket
Eaton B-Line Series All Threaded Rod and Drop Wire Supports, Hangers, 1" Height, 1" Length, 1" Width, 0.032LBS, Components, 160 LBS Load Capacity, Angle Bracket With .281" Holes
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Conduit Hangers/Stand Off Straps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011188306 / 00781011188306
Weight per unit
0.0003 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.93 (Each)
Carton
$0.93 (Each)
Standard Packaging
$92.77 (Per 100)
Stock Availability
Colorado Springs
100 (Check another store)
Denver
70
All Stores
3,116
Resources
Images
 
 
BH7 - Small Image
 
BH7 - Large Image
Attachments
 
 
BH7 - Specification Sheet
Brochures
 
 
BH7 - Brochure
Other Links
 
 
BH7 - Other
 
BH7 - Other
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
Zinc Phosphate
Descriptions
Description
SPRG 2H,160LB ANGLE BRACKET
Product Type
Component, Agl BRKT W/ 1/4" Holes
extra long description
B-LINE BH7 COMPONENT, AGL BRKT W/ 1
Features
Whether you are suspending from a ceiling, beam, lathers channel, strut or purlin, Eaton can meet your need with time-saving solutions.
Long Description
Eaton B-Line series all threaded rod and drop wire supports, Hangers, 1" Height, 1" Length, 1" Width, 0.032lbs, Components, 160 lbs load capacity, Angle bracket with .281" holes
Special Features
With (2) 0.281 In Diameter Hole, Load Rating 160 Lb
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
GTIN
00781011188306
UPC
781011188306
Taxonomies, Classifications, and Categories
Category Description
CONDUIT HANGERS/STAND OFF STRAPS
Type
Hanger
Packaging
Weight per each
0.0003
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL/CUL listed,Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of BH7.
Jump To:

Cross Referenced

These items are similar to BH7 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BH7 Eaton B-Line 00781011188306
BA14 Garvin Industries 00785592983176
BA Minerallac 00784610836500
AB nVent-Thermal Management 00782856261001
SSF-HAB Thomas & Betts 00785991201666
SSF-HSAB Thomas & Betts 00785991217377

* All prices subject to change.

Begin Live Chat