BH4E24 - SPRG 1/4", 160LB Rod to BM Hanger, 1/8-1/4 FLNG

Eaton

  • $4.14 (Each)
  • $4.14 (Each)

  • $413.68 (Per 100)

In-Stock: 239 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BH4E24
Manufacturer
Eaton
Manufacturer's Part Number
BH4-E-2-4
Description
SPRG 1/4", 160LB Rod to BM Hanger, 1/8-1/4 FLNG
Eaton B-Line Series All Threaded Rod and Drop Wire Supports, Hangers, Flange, 1" Height, 1" Length, 1" Width, 0.062LBS, Rod to Beam Hangers, .13" Min Mount Size, .25" Max Mount Size, 0.25" Rod Size, 160 LBS Load Capacity
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
Conduit Hangers/Stand Off Straps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011189808 / 00781011189808
Weight per unit
0.0006 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.14 (Each)
Carton
$413.68 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
239
Resources
Attachments
 
 
BH4E24 - Specification Sheet
Other Links
 
 
BH4E24 - Other
Images
 
 
BH4E24 - Small Image
 
BH4E24 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Phosphate
Dimensions and Weight
Size
1/4 In Threaded Rod
Descriptions
Construction
ONE PIECE
Description
SPRG 1/4",160LB ROD TO BM HANGER,1/8-1/4 FLNG
Extra Long Description
B-LINE BH4-E-2-4 ROD TO BM HANGER,
Features
Whether you are suspending from a ceiling, beam, lathers channel, strut or purlin, Eaton can meet your need with time-saving solutions.
Long Description
Eaton B-Line series all threaded rod and drop wire supports, Hangers, Flange, 1" Height, 1" Length, 1" Width, 0.062lbs, Rod to beam hangers, .13" Min mount size, .25" Max mount size, 0.25" rod size, 160 lbs load capacity
Product Type
Rod to BM Hanger, 1/8" to 1/4" Flange, 1/4" Threaded Rod
Special Features
Static Load Capacity 160 Lb, Flange Thickness 1/8 To 1/4 In, With Thread Impression
Additional Information
Dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BH4-E-2-4
GTIN
00781011189808
UPC
781011189808
Taxonomies, Classifications, and Categories
Category Description
CONDUIT HANGERS/STAND OFF STRAPS
Type
Rod to beam hanger
Packaging
Weight per each
0.0006
Carton
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
Mounting
CHANNEL
Standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 239

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Tampa
200 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Wichita Falls
39 View Store

* All prices subject to change.

Begin Live Chat