BG812 - SPRG 1/2" - 3/4", 25-100LB CNDT FSTNR

Eaton

  • $1.08 (Each)
  • $1.08 (Each)

  • $107.77 (Per 100)

In-Stock: 2,827 available at other locations ( find a store with stock)
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
BG812
Manufacturer
Eaton
Manufacturer's Part Number
BG-8-12
Description
SPRG 1/2" - 3/4", 25-100LB CNDT FSTNR
Eaton B-Line Series Conduit Support Fasteners, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.001LBS, Conduit Size: 0.5", 0.75", Guide-Rite Conduit Fasteners
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011183554 / 00781011183554
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.08 (Each)
Carton
$1.08 (Each)
Standard Packaging
$107.77 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2,827
Resources
Attachments
 
 
BG812 - Specification Sheet
Other Links
 
 
BG812 - Other
Images
 
 
BG812 - Small Image
 
BG812 - Large Image
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
Steel
Material, Color, and Finish
Finish
Zinc Phosphate
Dimensions and Weight
Size
1/2 In (EMT), 3/4 In (Rigid)
Descriptions
Construction
ONE PIECE
Description
SPRG 1/2" - 3/4", 25-100LB CNDT FSTNR
Extra Long Description
BLN BG-8-12 CONDUIT FS, 1/2", 3/4"
Features
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Long Description
Eaton B-Line series conduit support fasteners, Conduit and cable, 1" Height, 1" Length, 1" Width, 0.001lbs, Conduit size: 0.5", 0.75", Guide-Rite conduit fasteners
Product Type
Conduit FS, 1/2", 3/4" Conduit Size, 1/4" Bolt
Special Features
Static Load Capacity 100 Lb (Vertical), 25 Lb (Horizontal), Clearance Hole For 1/4 In Bolt
Additional Information
Dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BG-8-12
GTIN
00781011183554
UPC
781011183554
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
Conduit fastener
Packaging
Weight per each
0.03
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of BG812.
Jump To:

Similar Items

Similar items are close alternatives to BG812, though they may not be 100% alike.

Cross Referenced

These items are similar to BG812 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BG-8-12 Eaton B-Line 00781011183554
BG812 Eaton B-Line 78101118355
BG-8-12-4T Eaton B-Line 00781011183851
812M ERICO 78285670210
KC1234T Garvin Industries 00785592989611
KC1234 Minerallac 00784610171014
KC1234T Minerallac 00784610171021
18024 Morris 00601986180245
812M nVent-Thermal Management 00782856702108
812M4I nVent-Thermal Management 00782856703105
WC812 nVent-Thermal Management 00782856446811
P812M Panduit 00074983633241
SSFCC1234T Thomas & Betts 00785991201802
SSF-CC1/2 3/4 Thomas & Betts 78599120176
SSFCC1234 Thomas & Betts 00785991201765

* All prices subject to change.

Begin Live Chat