BCH32W2 - SPRG 2" CBL to Wire J-Hook

Eaton

  • $8.61 (Each)
  • $8.61 (Each)

  • $430.72 (Per 50)

  • $861.44 (Per 100)

In-Stock: 73 available locally (El Paso, TX) (change location)
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
BCH32W2
Manufacturer
Eaton
Manufacturer's Part Number
BCH32-W2
Description
SPRG 2" CBL to Wire J-Hook
Eaton B-Line Series Datacomm and Low Voltage Support Fasteners, W2 Series Attaches to #12 Wire Thru 14" Plain or Threaded Rod., Cable to Wire and Rod Fastener, Cable Mount, 2" Hook, 1 J-Hook, Pre-Galvanized, Load Capacity 25 LBS, Steel
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Chain & Hooks Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
781011048419 / 00781011048419
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.61 (Each)
Carton
$8.61 (Each)
Standard Packaging
$430.72 (Per 50)
Stock Availability
El Paso
73 (Check another store)
All Stores
1,173
Resources
Images
 
 
BCH32W2 - Small Image
 
BCH32W2 - Large Image
Attachments
 
 
BCH32W2 - Specification Sheet
Brochures
 
 
BCH32W2 - Brochure
Other Links
 
 
BCH32W2 - Other
 
BCH32W2 - Other
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
Pre-Galvanized Steel
Descriptions
Description
SPRG 2" CBL TO WIRE J-HOOK
Product Type
CBL to Rod, 2" Hook, #12 Wire Thru 1/4" PLN Rod
extra long description
B-LINE BCH32-W2 CBL TO ROD, 2" HOOK
Features
When it comes to cable management solutions for data centers and light-duty commercial, low-voltage telecommunication and network cable organization, you can rely on Eaton's B-Line series solutions.
Long Description
Eaton B-Line series datacomm and low voltage support fasteners, W2 series attaches to #12 wire thru 14" plain or threaded rod., Cable to wire and rod fastener, Cable mount, 2" Hook, 1 J-hook, Pre-galvanized, Load capacity 25 lbs, Steel
Special Features
Hook Size 2 In, Mounts To #12 Wire To 1/4 In Plain/Threaded Rod
Additional Information
dimensions
2.3940 IN X 1.6200 IN X 5.5020 IN
load
25 Lb (Static)
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BCH32-W2
GTIN
00781011048419
UPC
781011048419
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
Cable hook to wire and rod fastener
Packaging
Weight per each
0.23
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketDatacenters - IT Space: Enterprise / Server Room / Network ClosetCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,173

Location search:

Greater El Paso Area

Location Stock Available
El Paso
73 View Store

Distribution Centers

Location Stock Available
Little Rock
3 View Store

M-Z

Location Stock Available
N Little Rock
17 View Store
These alternate items can be purchased instead of BCH32W2.
Jump To:

Cross Referenced

These items are similar to BCH32W2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BCH32-W2 Eaton B-Line 00781011048419
BCH32W2 Eaton B-Line 00078101104842
JHK-32-BW2 Garvin Industries 00785592555397
J200APS Minerallac 00784610412018
18405 Morris 00601986184052
CAT324Z34 nVent-Thermal Management 00782856302605

* All prices subject to change.

Begin Live Chat