B2213PA2 - BLTF 2" Zinc Plated Pre-Assembled Unv Pipe Clamp

Eaton

  • $4.18 (Each)
  • $4.18 (Each)

  • $417.50 (Per 100)

In-Stock: 39,734 available at other locations ( find a store with stock)
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
B2213PA2
Manufacturer
Eaton
Manufacturer's Part Number
B2213PAZN
Description
BLTF 2" Zinc Plated Pre-Assembled Unv Pipe Clamp
Pre-Assembled Pipe Clamp, Low Carbon Steel, Zinc Plated, 12 Ga Thickness, 2 In Size, 600 LB (Design Load 1);75 LB (Design Load 2, 3) Capacity, 26 LB
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011604646 / 00781011604646
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.18 (Each)
Carton
$4.18 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
39,734
Resources
Images
 
 
B2213PA2 - Small Image
 
B2213PA2 - Large Image
Attachments
 
 
B2213PA2 - Specification Sheet
Other Links
 
 
B2213PA2 - Other
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
Low Carbon Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
2 in;50 mm
Thickness
12 ga;2.6 mm
Descriptions
Construction
TWO PIECE
Description
BLTF 2" ZINC PLATED PRE-ASSEMBLED UNV PIPE CLAMP
Extra Long Description
BLN B2213PAZN 2"-MULTI-GRIP PIPE CL
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Long Description
Pre-Assembled Pipe Clamp, Low Carbon Steel, Zinc Plated, 12 ga Thickness, 2 in Size, 600 lb (Design Load 1);75 lb (Design Load 2, 3) Capacity, 26 lb
Product Type
Pre-Assembled Pipe Clamp
Short Description
Pre-Assembled Pipe Clamp, Low-Carbon Steel, Zinc Plated, 2 in;50 mm
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut, Pipe Range 2.192 to 2.400 in Od, Load Capacity 600 lb Vertical, 75 lb Transverse;Two Piece Construction
Additional Information
Dimensions
4.0000 IN X 1.2500 IN X 0.0966 IN
For Use With
Thin Wall (EMT), IMC, Rigid Conduit or Pipe
Made In USA
yes
Package Quantity
1 CT;50 Pk
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B2213PA ZN
Sub Brand
Bolted Framing
GTIN
00781011604646
UPC
781011604646
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Multi-grip and offset pipe clamp
Availability
Status
Inactive
Packaging
Weight
26 lb;11.8 kg
Weight per each
0.26
Carton
1
Uses, Certifications, and Standards
Application
Strut System
Capacity
600 lb, 2.67 kN (Design Load 1);75 lb, 0.33 kN (Design Load 2, 3)
Mounting
CHANNEL
Standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 39,734

Location search:

Greater Nacogdoches Area

Location Stock Available
These alternate items can be purchased instead of B2213PA2.
Jump To:

Similar Items

Similar items are close alternatives to B2213PA2, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat