B2212PA112 - BLTD 1-1/2" Zinc Plate Pre-Assemb Unv Pipe Clamp

Eaton

  • $2.61 (Each)
  • $2.61 (Each)

  • $260.55 (Per 100)

In-Stock: 80 available locally (Midland, TX) (change location)
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
B2212PA112
Manufacturer
Eaton
Manufacturer's Part Number
B2212PA ZN
Description
BLTD 1-1/2" Zinc Plate Pre-Assemb Unv Pipe Clamp
Pre-Assembled Pipe Clamp, Low Carbon Steel, Zinc Plated, 12 Ga Thickness, 1-1/2 In Size, 600 LB (Design Load 1);75 LB (Design Load 2, 3) Capacity, 23 LB
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011605445 / 00781011605445
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.61 (Each)
Carton
$2.61 (Each)
Stock Availability
Midland
80 (Check another store)
Odessa
358
All Stores
16,656
Resources
Images
 
 
B2212PA112 - Small Image
 
B2212PA112 - Large Image
 
B2212PA112 - Large Image
Attachments
 
 
B2212PA112 - Specification Sheet
Other Links
 
 
B2212PA112 - Other
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
Low Carbon Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
1-1/2 in;40 mm
Thickness
12 ga;2.6 mm
Descriptions
Product Type
Pre-Assembled Pipe Clamp
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut, Pipe Range 1.735 to 1.931 in Od, Load Capacity 600 lb Vertical, 75 lb Transverse;Two Piece Construction
Long Description
Pre-Assembled Pipe Clamp, Low Carbon Steel, Zinc Plated, 12 ga Thickness, 1-1/2 in Size, 600 lb (Design Load 1);75 lb (Design Load 2, 3) Capacity, 23 lb
Short Description
Pre-Assembled Pipe Clamp, Low-Carbon Steel, Zinc Plated, 1-1/2 in;40 mm
Description
BLTD 1-1/2" ZINC PLATE PRE-ASSEMB UNV PIPE CLAMP
extra long description
B-LINE B2212PAZN 1 1/2" MULTI-GRIP
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Construction
TWO PIECE
Additional Information
for use with
Thin Wall (EMT), IMC, Rigid Conduit or Pipe
package quantity
1 CT;50 Pk
Made in USA
yes
dimensions
3.3750 IN X 1.2500 IN X 0.0966 IN
Manufacturer Information
Manufacturers Part Number
B2212PA ZN
Brand
Eaton
sub brand
Bolted Framing
GTIN
00781011605445
UPC
781011605445
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Multi-grip and offset pipe clamp
Availability
Status
Inactive
Packaging
Weight
23 lb;10.4 kg
Weight per each
0.23
Carton
1
Uses, Certifications, and Standards
Capacity
600 lb, 2.67 kN (Design Load 1);75 lb, 0.33 kN (Design Load 2, 3)
Application
Strut System
Mounting
CHANNEL
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 16,656

Location search:
These alternate items can be purchased instead of B2212PA112.
Jump To:

Similar Items

Similar items are close alternatives to B2212PA112, though they may not be 100% alike.

Universal Clamp, Steel, Silver Galvanized/Electro-Galvanized, Silver, 14 Ga Thic...
  • Our Part #: 703112EG
  • Midland Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 703 1 1/2 EG
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($321.53) ·
703112EG - Abb Installation Products, Inc

Midland Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.43

Each

QTY:
Each
Add
Pre-Assembled Pipe Clamp, Low Carbon Steel, Zinc Plated, 1-1/2 In Size, 0.56 LB/...
  • Our Part #: B2005PAZN
  • Midland Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: B2005PAZN
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 50 ($123.61) ·
B2005PAZN - Cooper B-Line/Cable Tray

Midland Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.47

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat