88412CHC - Encl 8X8X4 N12 CH Clamp CVR

Eaton

  • $125.59 (Each)
  • $125.59 (Each)

In-Stock: 2 available locally (Fayetteville, AR) (change location)
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
88412CHC
Manufacturer
Eaton
Manufacturer's Part Number
884-12CHC
Description
Encl 8X8X4 N12 CH Clamp CVR
Hinge Cover Enclosure, Steel, Type 12 Continuous Hinge, Wall Mount, Gray, Polyester Powder Coated;Phosphate Undercoat, 4 In Overall Width, 8 In Overall Length, 8 In Overall Height, 5 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 12 & 13 Metallic En Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051700381 / 00782051700381
Weight per unit
5.72 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$125.59 (Each)
Stock Availability
Fayetteville
2 (Check another store)
Springdale
6
All Stores
88
Resources
Images
 
 
88412CHC - Small Image
 
88412CHC - Large Image
 
88412CHC - Large Image
Attachments
 
 
88412CHC - Specification Sheet
Other Links
 
 
88412CHC - Other
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
Steel
Cover Type
Type 12 Continuous Hinge
Dimensions and Weight
Overall Length
8 in;203 mm
Descriptions
Description
ENCL 8X8X4 N12 CH CLAMP CVR
Product Type
Hinge Cover Enclosure
Long Description
Hinge Cover Enclosure, Steel, Type 12 Continuous Hinge, Wall Mount, Gray, Polyester Powder Coated;Phosphate Undercoat, 4 in Overall Width, 8 in Overall Length, 8 in Overall Height, 5 lb
Short Description
8x8x4 Hinge Cover Enclosure, Steel, Gray, N12
Special Features
Cover has a Seamless Poured In-Place Gasket
extra long description
B-LINE 884-12CHC TYPE 12 JIC CONTIN
Features
Eaton's B-Line series JIC panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments, but are also commonly used as industrial wiring, junction, pull, and termination boxes.
Additional Information
Standards Met
UL 508 Listed;CSA C22.2 NO.94 Certified;JIC Standard EGP-1-1967
Made in USA
yes
Enclosure Type
NEMA 12/13
Mounting Type
Wall Mount
Finish/Coating
Polyester Powder Coated;Phosphate Undercoat
ip rating
IP65
Overall Width
4 in;102 mm
Overall Height
8 in;203 mm
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
884-12CHC
GTIN
00782051700381
UPC
782051700381
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Packaging
Weight
5 lb
Weight per each
5.72
Carton
1
Uses, Certifications, and Standards
Application
Houses Electrical Controls and Instruments;Protects against Circulating Dust Falling Dirt and Dripping Non-Corrosive Liquids
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 88412CHC.
Jump To:

Similar Items

Similar items are close alternatives to 88412CHC, though they may not be 100% alike.

Junction Box, Steel, Type 12 Continuous Hinge, Bracket Mount, Gray, Polyester Po...
  • Our Part #: A808CH
  • Fayetteville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: A808CH
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($155.43) ·
A808CH - Hoffman Enclosures, Inc.

Fayetteville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$155.43

Each

QTY:
Each
Add
8X4X8 Hinge Cover Type 12 Steel No Knockouts Ansi 61 Gray
  • Our Part #: HC884JIC12
  • Fayetteville Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: HC884JIC12
  • Manufacturer: Milbank
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($181.08) ·
HC884JIC12 - Milbank

Fayetteville Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$181.08

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 88412CHC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-884JH Austin Electrical Enclosures 00707353006870
884-12CHC Eaton B-Line 00782051700381
JH884 E-Box 00806101016595
1414PHH4 Hammond Manufacturing 00623980349305
HC884JIC12 Milbank 00784572112728
A808CH nVent-Thermal Management 00783510548605
B080804CH Wiegmann 00786725331437

* All prices subject to change.

Begin Live Chat